Shop All Copper Rods
Zoro Select
Copper Rod
Mfr # 5062
Zoro # G408413553
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temper H02
- Material Copper
- Mechanical Finish Mill
- Application Arts and Crafts, Construction, Electrical, Hobby Model Making, HVAC, Knife Making, Machining, Musical Instruments, Nuts and Bolts, Original Equipment Manufacturing
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5062
- Zoro # G408413553
- UPC # 614121150621
- Country of Origin United States
- Category Copper Rods
Dimensions
Overall Length | 12 in |
Outside Diameter Tolerance | +/-.002 |
Outside Diameter | 1/16 in |
Details
Temper | H02 |
Item | 110 Copper Rod |
Material | Copper |
Mechanical Finish | Mill |
Application | Arts and Crafts, Construction, Electrical, Hobby Model Making, HVAC, Knife Making, Machining, Musical Instruments, Nuts and Bolts, Original Equipment Manufacturing |
Heat Treatable | No |
Heat Treatment | No Heat Treatment |
Shape | Rod |
Yield Strength | 45,000 psi |
System of Measurement | Inch |
Material Grade | 110 |
Description
Copper Rod
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS PVC Plastic Sheet 4 ft L x 4 ft W x 1/2 in Thick (BULK-PS-PVC-17)
- ONLINEMETALS 09375 Carbon Steel Round Bar 1018 Cold Finish, 12 Length (13537)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6063 Alloy Type, 3/4 in, 6 ft L. (1193_72_0)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/8 in Thick, Red (1001306R)
- ZORO SELECT Copper Rod (5063)
- ZORO SELECT Rod, Copper, 110, 3/4 Dia x 6 Ft L (CURD01339)
- ZORO SELECT Rod, Copper, 110, 1.5 Dia x 6 Ft L (CURD00105)
- ZORO SELECT Rod, Copper, 110, 3/8 Dia x 6 Ft L (CURD00256)
- ZORO SELECT Rod, Copper, 110, 3/8 Dia x 3 Ft L (CURD00256)
- ZORO SELECT Rod, Copper, 110, 1.75 Dia x 1 Ft L (CURD00760)
- ONLINEMETALS 0.25" Copper Round Bar 101-H04 (15256)
- Zoro Select Copper Rods