Shop All Copper Bar Stock
Zoro Select
Copper Rectangle Bar 110-H02
Mfr # 4305_24_0
Zoro # G208360613
product price: $42.65
/ea
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temper H02
- Width Tolerance +/-0.008 in
- Thickness 0.5 in
- Standards ASTM B187
- Overall Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4305_24_0
- Zoro # G208360613
- Country of Origin Multiple
- Category Copper Bar Stock
Dimensions
Width Tolerance | +/-0.008 in |
Overall Width | 3/4 in |
Overall Length | 24 in |
Details
Item | 110 Copper Rectangular Bar |
Temper | H02 |
Thickness | 0.5 in |
Standards | ASTM B187 |
Tensile Strength | 42,000 psi |
Brinell Hardness | 74 |
Heat Treatable | No |
Material | Copper |
Rockwell Hardness | B40 |
Fabrication | Hot and Cold Workability |
Appearance | Metallic |
Material Grade | 110 |
Includes Material Certificate | Yes |
Yield Strength | 36,000 psi |
Shape | Rectangular Bar |
System of Measurement | Inch |
Thickness Tolerance | +/-0.003 in |
Mechanical Finish | Mill |
Heat Treatment | No Heat Treatment |
Description
110 Copper Rectangular Bar, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Length 24 in, Overall Width 3/4 in, Yield Strength 36,000 psi, Fabrication Hot and Cold Workability, Thickness 0.5 in, Thickness Tolerance +/-0.003 in, Standards ASTM B187, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Rockwell Hardness B40, System of Measurement Inch, Appearance Metallic, Brinell Hardness 74, Includes Material Certificate Yes, Tensile Strength 42,000 psi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Polypropylene Sheet Stock 12" L x 12" W x 0.250" Thick (BULK-PS-PP-5)
- ZORO SELECT Rod, Steel, 12L14, 1 1/4 In Dia x 1 Ft L (2HJP3)
- ZORO SELECT Flat Stock, Al, 6061, 1 x 3 In, 3 Ft (61F1X3-36)
- ZORO SELECT 1" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-H60-244)
- ZORO SELECT 101 Cop Rec Bar, 12 inL, 1 inW, 0.25 in (7354_12_0)
- ZORO SELECT Copper Rectangle Bar 110-H02 (4305_12_0)
- ZORO SELECT Copper Rectangle Bar 110-H02 (4289_12_0)
- ONLINEMETALS 0.25" x 1" Copper Full Round Edge 110-H02 Tinned (23802)
- ONLINEMETALS 0.5" x 6" Copper Full Round Edge 110-H02 (26190)
- ONLINEMETALS 1.25" x 2" Copper Rectangle Bar 110-H02 (21847)
- ONLINEMETALS 1" Copper Square Bar 101-H02 (15253)
- Zoro Select Copper Bar Stock