Shop All Copper Bar Stock
Zoro Select
Copper Rectangle Bar 110-H02
Mfr # 4289_12_0
Zoro # G608360695
product price: $39.65
/ea
$39.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.25 in
- Thickness Tolerance +/-0.004 in
- Temper H02
- Brinell Hardness 74
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4289_12_0
- Zoro # G608360695
- Country of Origin Multiple
- Category Copper Bar Stock
Dimensions
Overall Length | 12 in |
Width Tolerance | +/-0.012 in |
Overall Width | 2 1/2 in |
Details
Item | 110 Copper Rectangular Bar |
Thickness | 0.25 in |
Thickness Tolerance | +/-0.004 in |
Temper | H02 |
Brinell Hardness | 74 |
Material | Copper |
Appearance | Metallic |
Tensile Strength | 42,000 psi |
Rockwell Hardness | B40 |
System of Measurement | Inch |
Standards | ASTM B187 |
Heat Treatment | No Heat Treatment |
Yield Strength | 36,000 psi |
Fabrication | Hot and Cold Workability |
Material Grade | 110 |
Heat Treatable | No |
Shape | Rectangular Bar |
Mechanical Finish | Mill |
Includes Material Certificate | Yes |
Description
110 Copper Rectangular Bar, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Length 12 in, Overall Width 2 1/2 in, Yield Strength 36,000 psi, Fabrication Hot and Cold Workability, Thickness 0.25 in, Thickness Tolerance +/-0.004 in, Standards ASTM B187, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Rockwell Hardness B40, System of Measurement Inch, Appearance Metallic, Brinell Hardness 74, Includes Material Certificate Yes, Tensile Strength 42,000 psi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Red GPO-3 Sheet, 0.250 Thick, 48 X 96 (SGPO3.2500-48X96)
- PROFESSIONAL PLASTICS Natural HDPE Sheet, 0.250 Thick, 48 X 96 (SHDPENA.250-48X96)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 24 in L, 1/4 in Thick, Black (ZUSANSR-310)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Sheet 48" L x 8" W x 2" Thick (BULK-PS-UHMW-401)
- ZORO SELECT 101 Cop Rec Bar, 12 inL, 1 inW, 0.25 in (7354_12_0)
- ZORO SELECT Copper Rectangle Bar 110-H02 (4305_12_0)
- ONLINEMETALS 1" Copper Square Bar 101-H02 (15253)
- ONLINEMETALS 0.5" x 6" Copper Full Round Edge 110-H02 (26190)
- ONLINEMETALS 0.25" x 1" Copper Full Round Edge 110-H02 Tinned (23802)
- ONLINEMETALS 1.25" x 2" Copper Rectangle Bar 110-H02 (21847)
- ONLINEMETALS 0.5" x 4" Copper Full Round Edge 110-H02 (26184)
- Zoro Select Copper Bar Stock