Shop All Copper Bar Stock
Zoro Select
Copper Rectangle Bar 110-H02
Mfr # 4285_48_0
Zoro # G308360681
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 42,000 psi
- System of Measurement Inch
- Brinell Hardness 74
- Heat Treatable No
- Material Grade 110
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4285_48_0
- Zoro # G308360681
- Country of Origin Multiple
- Category Copper Bar Stock
Dimensions
Overall Length | 4 ft |
Overall Width | 1 1/4 in |
Width Tolerance | +/-0.008 in |
Details
Item | 110 Copper Rectangular Bar |
Tensile Strength | 42,000 psi |
System of Measurement | Inch |
Brinell Hardness | 74 |
Heat Treatable | No |
Material Grade | 110 |
Includes Material Certificate | Yes |
Fabrication | Hot and Cold Workability |
Temper | H02 |
Yield Strength | 36,000 psi |
Thickness | 0.25 in |
Mechanical Finish | Mill |
Material | Copper |
Heat Treatment | No Heat Treatment |
Rockwell Hardness | B40 |
Standards | ASTM B187 |
Thickness Tolerance | +/-0.003 in |
Shape | Rectangular Bar |
Appearance | Metallic |
Description
110 Copper Rectangular Bar, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 1 1/4 in, Yield Strength 36,000 psi, Fabrication Hot and Cold Workability, Thickness 0.25 in, Thickness Tolerance +/-0.003 in, Standards ASTM B187, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Rockwell Hardness B40, System of Measurement Inch, Appearance Metallic, Brinell Hardness 74, Includes Material Certificate Yes, Tensile Strength 42,000 psi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.177" Thick (PS-PC-SR-187)
- ZORO SELECT Rod Stock, SS, 1 ft. L, 3/32 in. dia., PK2 (87133)
- RANDALL 3/8In. ROD (6 FT M-128)
- ADFORS Adjustable Screening, 18 in W, 37 in L (FSP8557-U)
- ZORO SELECT Copper Rectangle Bar 110-H02 (4305_12_0)
- ZORO SELECT Copper Rectangle Bar 110-H02 (4289_12_0)
- ZORO SELECT 101 Cop Rec Bar, 12 inL, 1 inW, 0.25 in (7354_12_0)
- ONLINEMETALS 1.25" x 2" Copper Rectangle Bar 110-H02 (21847)
- ONLINEMETALS 0.25" x 1" Copper Full Round Edge 110-H02 Tinned (23802)
- ONLINEMETALS 0.5" x 6" Copper Full Round Edge 110-H02 (26190)
- ONLINEMETALS 1" Copper Square Bar 101-H02 (15253)
- Zoro Select Copper Bar Stock