Shop All Copper Bar Stock
Zoro Select
Copper Rectangle Bar 110-H02
Mfr # 4280_72_0
Zoro # G308360438
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular Bar
- Includes Material Certificate Yes
- Thickness Tolerance +/-0.003 in
- Heat Treatable No
- Overall Width 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4280_72_0
- Zoro # G308360438
- Country of Origin Multiple
- Category Copper Bar Stock
Dimensions
Overall Width | 3/8 in |
Width Tolerance | +/-0.008 in |
Overall Length | 6 ft |
Details
Item | 110 Copper Rectangular Bar |
Shape | Rectangular Bar |
Includes Material Certificate | Yes |
Thickness Tolerance | +/-0.003 in |
Heat Treatable | No |
Brinell Hardness | 74 |
Rockwell Hardness | B40 |
Material | Copper |
System of Measurement | Inch |
Temper | H02 |
Material Grade | 110 |
Yield Strength | 36,000 psi |
Thickness | 0.25 in |
Standards | ASTM B187 |
Tensile Strength | 42,000 psi |
Fabrication | Hot and Cold Workability |
Heat Treatment | No Heat Treatment |
Mechanical Finish | Mill |
Appearance | Metallic |
Description
110 Copper Rectangular Bar, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Length 6 ft, Overall Width 3/8 in, Yield Strength 36,000 psi, Fabrication Hot and Cold Workability, Thickness 0.25 in, Thickness Tolerance +/-0.003 in, Standards ASTM B187, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Rockwell Hardness B40, System of Measurement Inch, Appearance Metallic, Brinell Hardness 74, Includes Material Certificate Yes, Tensile Strength 42,000 psi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Neoprene Strip, 60A, 36"x4"x2", Black (BULK-RS-NUS60-364)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 24 in L, 1 in Thick, Charcoal (ZUSA-PU-107)
- PROFESSIONAL PLASTICS Nomex 410 Sheet, 0.015 X 36.000 X 36.000 [Each] (SNOMEX410.015X36.000X36.000)
- ZORO SELECT Flat Stock, Al, 6061, 1 x 3 In, 1 Ft (61F1X3-12)
- ZORO SELECT Copper Rectangle Bar 110-H02 (4289_12_0)
- ZORO SELECT 101 Cop Rec Bar, 12 inL, 1 inW, 0.25 in (7354_12_0)
- ZORO SELECT Copper Rectangle Bar 110-H02 (4305_12_0)
- ONLINEMETALS 0.5" x 6" Copper Full Round Edge 110-H02 (26190)
- ONLINEMETALS 0.5" x 4" Copper Full Round Edge 110-H02 (26184)
- ONLINEMETALS 1" Copper Square Bar 101-H02 (15253)
- ONLINEMETALS 1.25" x 2" Copper Rectangle Bar 110-H02 (21847)
- Zoro Select Copper Bar Stock