Shop All Copper Bar Stock
Zoro Select
Copper Rectangle Bar 110-H02
Mfr # 4280_36_0
Zoro # G008360479
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 42,000 psi
- Standards ASTM B187
- Temper H02
- Overall Length 36 in
- Mechanical Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4280_36_0
- Zoro # G008360479
- Country of Origin Multiple
- Category Copper Bar Stock
Dimensions
Overall Length | 36 in |
Overall Width | 3/8 in |
Width Tolerance | +/-0.008 in |
Details
Item | 110 Copper Rectangular Bar |
Tensile Strength | 42,000 psi |
Standards | ASTM B187 |
Temper | H02 |
Mechanical Finish | Mill |
Heat Treatment | No Heat Treatment |
Thickness Tolerance | +/-0.003 in |
Material | Copper |
Appearance | Metallic |
Fabrication | Hot and Cold Workability |
Shape | Rectangular Bar |
Brinell Hardness | 74 |
Material Grade | 110 |
Rockwell Hardness | B40 |
Yield Strength | 36,000 psi |
Heat Treatable | No |
Includes Material Certificate | Yes |
System of Measurement | Inch |
Thickness | 0.25 in |
Description
110 Copper Rectangular Bar, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Length 36 in, Overall Width 3/8 in, Yield Strength 36,000 psi, Fabrication Hot and Cold Workability, Thickness 0.25 in, Thickness Tolerance +/-0.003 in, Standards ASTM B187, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Rockwell Hardness B40, System of Measurement Inch, Appearance Metallic, Brinell Hardness 74, Includes Material Certificate Yes, Tensile Strength 42,000 psi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Rod, 6 ft L, 5/8 in Dia. (17R.625-72)
- ZORO SELECT White UHMW Roll Stock 50 ft L x 12" W x 0.040" Thick (4CDG8)
- FIBERGRATE Industrial Pultruded Grating, 72 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872600)
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 24"x12", 30A (BULK-RS-S30-18)
- ZORO SELECT Copper Rectangle Bar 110-H02 (4305_12_0)
- ZORO SELECT Copper Rectangle Bar 110-H02 (4289_12_0)
- ZORO SELECT 101 Cop Rec Bar, 12 inL, 1 inW, 0.25 in (7354_12_0)
- ONLINEMETALS 0.5" x 6" Copper Full Round Edge 110-H02 (26190)
- ONLINEMETALS 1" Copper Square Bar 101-H02 (15253)
- ONLINEMETALS 1.25" x 2" Copper Rectangle Bar 110-H02 (21847)
- ONLINEMETALS 0.5" x 4" Copper Full Round Edge 110-H02 (26184)
- Zoro Select Copper Bar Stock