Shop All Copper Bar Stock
Zoro Select
Copper Rectangle Bar 110-H02
Mfr # 4276_12_0
Zoro # G908360401
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B187
- Shape Rectangular Bar
- Width Tolerance +/-0.008 in
- Tensile Strength 42,000 psi
- Material Grade 110
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4276_12_0
- Zoro # G908360401
- Country of Origin Multiple
- Category Copper Bar Stock
Dimensions
Width Tolerance | +/-0.008 in |
Overall Width | 1 1/4 in |
Overall Length | 12 in |
Details
Item | 110 Copper Rectangular Bar |
Standards | ASTM B187 |
Shape | Rectangular Bar |
Tensile Strength | 42,000 psi |
Material Grade | 110 |
Fabrication | Hot and Cold Workability |
Thickness Tolerance | +/-0.003 in |
Heat Treatable | No |
Material | Copper |
Includes Material Certificate | Yes |
System of Measurement | Inch |
Rockwell Hardness | B40 |
Appearance | Metallic |
Mechanical Finish | Mill |
Thickness | 0.1875 in |
Heat Treatment | No Heat Treatment |
Yield Strength | 36,000 psi |
Temper | H02 |
Brinell Hardness | 74 |
Description
110 Copper Rectangular Bar, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Length 12 in, Overall Width 1 1/4 in, Yield Strength 36,000 psi, Fabrication Hot and Cold Workability, Thickness 0.1875 in, Thickness Tolerance +/-0.003 in, Standards ASTM B187, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Rockwell Hardness B40, System of Measurement Inch, Appearance Metallic, Brinell Hardness 74, Includes Material Certificate Yes, Tensile Strength 42,000 psi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blank, Aluminum, 6061, 3/8 x 8 x 8 In (SB-6061-0375-08-08)
- ONLINEMETALS 1.5" x 2.5" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10147)
- ZORO SELECT Plastic Ball Stock, 3/4" dia., PK10 (BULK-PB-AC-13)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.70075 in Overall Width, Style: Trim with a Top Bulb (4100B3X3/32A-100)
- ZORO SELECT Copper Rectangle Bar 110-H02 (4305_12_0)
- ZORO SELECT 101 Cop Rec Bar, 12 inL, 1 inW, 0.25 in (7354_12_0)
- ZORO SELECT Copper Rectangle Bar 110-H02 (4289_12_0)
- ONLINEMETALS 0.25" x 1" Copper Full Round Edge 110-H02 Tinned (23802)
- ONLINEMETALS 0.5" x 6" Copper Full Round Edge 110-H02 (26190)
- ONLINEMETALS 0.5" x 4" Copper Full Round Edge 110-H02 (26184)
- ONLINEMETALS 1.25" x 2" Copper Rectangle Bar 110-H02 (21847)
- Zoro Select Copper Bar Stock