Shop All Copper Bar Stock
Zoro Select
Copper Rectangle Bar 110-H02
Mfr # 4273_12_0
Zoro # G008360509
product price: $7.29
/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular Bar
- Material Grade 110
- Overall Width 5/8 in
- Rockwell Hardness B40
- Includes Material Certificate Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4273_12_0
- Zoro # G008360509
- Country of Origin Multiple
- Category Copper Bar Stock
Dimensions
Overall Width | 5/8 in |
Overall Length | 12 in |
Width Tolerance | +/-0.008 in |
Details
Item | 110 Copper Rectangular Bar |
Shape | Rectangular Bar |
Material Grade | 110 |
Rockwell Hardness | B40 |
Includes Material Certificate | Yes |
Tensile Strength | 42,000 psi |
Mechanical Finish | Mill |
Heat Treatment | No Heat Treatment |
Standards | ASTM B187 |
Material | Copper |
Appearance | Metallic |
Thickness | 0.1875 in |
Heat Treatable | No |
Thickness Tolerance | +/-0.003 in |
Fabrication | Hot and Cold Workability |
Yield Strength | 36,000 psi |
Temper | H02 |
System of Measurement | Inch |
Brinell Hardness | 74 |
Description
110 Copper Rectangular Bar, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Length 12 in, Overall Width 5/8 in, Yield Strength 36,000 psi, Fabrication Hot and Cold Workability, Thickness 0.1875 in, Thickness Tolerance +/-0.003 in, Standards ASTM B187, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Rockwell Hardness B40, System of Measurement Inch, Appearance Metallic, Brinell Hardness 74, Includes Material Certificate Yes, Tensile Strength 42,000 psi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Fit Trim Edge, PVC, Metal, 25 ft Length, 0.64 in Overall Width (1660SB3-349-25)
- ZORO SELECT Clear Polycarbonate Rod Stock 4 ft. L, 1-1/4" Dia. (68973104)
- ZORO SELECT White PTFE Rectangle Stock 36" L x 2" W x 0.125" Thick (G15-TRB-.125-2X3)
- ZORO SELECT Carbon Steel Perforated Sheet, 12 in L (13508_12_12)
- ZORO SELECT Copper Rectangle Bar 110-H02 (4305_12_0)
- ZORO SELECT Copper Rectangle Bar 110-H02 (4289_12_0)
- ZORO SELECT 101 Cop Rec Bar, 12 inL, 1 inW, 0.25 in (7354_12_0)
- ONLINEMETALS 1.25" x 2" Copper Rectangle Bar 110-H02 (21847)
- ONLINEMETALS 0.5" x 6" Copper Full Round Edge 110-H02 (26190)
- ONLINEMETALS 1" Copper Square Bar 101-H02 (15253)
- ONLINEMETALS 0.5" x 4" Copper Full Round Edge 110-H02 (26184)
- Zoro Select Copper Bar Stock