Shop All Copper Bar Stock
Zoro Select
Copper Rectangle Bar 110-H02
Mfr # 4264_12_0
Zoro # G308361350
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness B40
- System of Measurement Inch
- Thickness 0.125 in
- Thickness Tolerance +/-0.003 in
- Brinell Hardness 74
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4264_12_0
- Zoro # G308361350
- Country of Origin Multiple
- Category Copper Bar Stock
Dimensions
Overall Length | 12 in |
Overall Width | 1 1/4 in |
Width Tolerance | +/-0.008 in |
Details
Item | 110 Copper Rectangular Bar |
Rockwell Hardness | B40 |
System of Measurement | Inch |
Thickness | 0.125 in |
Thickness Tolerance | +/-0.003 in |
Brinell Hardness | 74 |
Tensile Strength | 42,000 psi |
Standards | ASTM B187 |
Heat Treatable | No |
Material | Copper |
Shape | Rectangular Bar |
Appearance | Metallic |
Fabrication | Hot and Cold Workability |
Temper | H02 |
Material Grade | 110 |
Heat Treatment | No Heat Treatment |
Yield Strength | 36,000 psi |
Mechanical Finish | Mill |
Includes Material Certificate | Yes |
Description
110 Copper Rectangular Bar, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Length 12 in, Overall Width 1 1/4 in, Yield Strength 36,000 psi, Fabrication Hot and Cold Workability, Thickness 0.125 in, Thickness Tolerance +/-0.003 in, Standards ASTM B187, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Rockwell Hardness B40, System of Measurement Inch, Appearance Metallic, Brinell Hardness 74, Includes Material Certificate Yes, Tensile Strength 42,000 psi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1/2 in W, 50 ft L, 1/2 in Thick, Black (CNES591/21/250T)
- VISUAL WORKPLACE Foam Tool Org, 1/4" YL, 16.625"x22.25" (30-1520-1622-618)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 1" W x 1/2" Thick (BULK-PS-UHMW-166)
- ZORO SELECT Black UHMW Polyethylene Plastic Sheet 6" L x 6" W x 1/4" Thick (BULK-PS-UHMWB-20)
- ZORO SELECT Copper Rectangle Bar 110-H02 (4305_12_0)
- ZORO SELECT Copper Rectangle Bar 110-H02 (4289_12_0)
- ZORO SELECT 101 Cop Rec Bar, 12 inL, 1 inW, 0.25 in (7354_12_0)
- ONLINEMETALS 0.5" x 4" Copper Full Round Edge 110-H02 (26184)
- ONLINEMETALS 1.25" x 2" Copper Rectangle Bar 110-H02 (21847)
- ONLINEMETALS 0.25" x 1" Copper Full Round Edge 110-H02 Tinned (23802)
- ONLINEMETALS 1" Copper Square Bar 101-H02 (15253)
- Zoro Select Copper Bar Stock