Shop All Copper Bar Stock
Zoro Select
Copper Rectangle Bar 110-H02
Mfr # 23910_12_0
Zoro # G908361538
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness B40
- Fabrication Hot and Cold Workability
- Temper H02
- Heat Treatable No
- Shape Rectangular Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 23910_12_0
- Zoro # G908361538
- Country of Origin Multiple
- Category Copper Bar Stock
Dimensions
Overall Width | 1 1/2 in |
Width Tolerance | +/-0.008 in |
Overall Length | 12 in |
Details
Item | 110 Copper Rectangular Bar |
Rockwell Hardness | B40 |
Fabrication | Hot and Cold Workability |
Temper | H02 |
Heat Treatable | No |
Shape | Rectangular Bar |
Material Grade | 110 |
Mechanical Finish | Mill |
Brinell Hardness | 74 |
Standards | ASTM B187 |
Thickness | 0.3125 in |
Appearance | Metallic |
System of Measurement | Inch |
Includes Material Certificate | Yes |
Yield Strength | 36,000 psi |
Heat Treatment | No Heat Treatment |
Thickness Tolerance | +/-0.003 in |
Material | Copper |
Tensile Strength | 42,000 psi |
Description
110 Copper Rectangular Bar, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Length 12 in, Overall Width 1 1/2 in, Yield Strength 36,000 psi, Fabrication Hot and Cold Workability, Thickness 0.3125 in, Thickness Tolerance +/-0.003 in, Standards ASTM B187, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Rockwell Hardness B40, System of Measurement Inch, Appearance Metallic, Brinell Hardness 74, Includes Material Certificate Yes, Tensile Strength 42,000 psi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 12" W x 1/16" Thick (BULK-PS-CAC-24)
- ZORO SELECT Rod, Stl, 4140, 1 1/4 In Dia x 6 Ft L (3GTG6)
- PHIFER Door and Window Screen, Bronze, 48 in W, 50 ft L, 0.011 in Wire Dia, Bronze (3001828)
- E. JAMES Rubber Cord, Silicone, 5/16 In Dia, 100 Ft (CSSIL-5/16-100)
- ZORO SELECT Copper Rectangle Bar 110-H02 (4305_12_0)
- ZORO SELECT Copper Rectangle Bar 110-H02 (4289_12_0)
- ZORO SELECT 101 Cop Rec Bar, 12 inL, 1 inW, 0.25 in (7354_12_0)
- ONLINEMETALS 1.25" x 2" Copper Rectangle Bar 110-H02 (21847)
- ONLINEMETALS 0.5" x 4" Copper Full Round Edge 110-H02 (26184)
- ONLINEMETALS 0.5" x 6" Copper Full Round Edge 110-H02 (26190)
- ONLINEMETALS 0.25" x 1" Copper Full Round Edge 110-H02 Tinned (23802)
- Zoro Select Copper Bar Stock