Shop All Copper Bar Stock
Zoro Select
Copper Rectangle Bar 110-H02
Mfr # 22976_72_0
Zoro # G108361406
product price: $1,411.99
/ea
Free Shipping & Returns
$1,411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabrication Hot and Cold Workability
- Rockwell Hardness B40
- System of Measurement Inch
- Heat Treatment No Heat Treatment
- Standards ASTM B187
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22976_72_0
- Zoro # G108361406
- Country of Origin Multiple
- Category Copper Bar Stock
Dimensions
Overall Length | 6 ft |
Overall Width | 8 in |
Width Tolerance | +/-0.024 in |
Details
Item | 110 Copper Plate |
Fabrication | Hot and Cold Workability |
Rockwell Hardness | B40 |
System of Measurement | Inch |
Heat Treatment | No Heat Treatment |
Standards | ASTM B187 |
Heat Treatable | No |
Thickness Tolerance | +/-0.0045 in |
Temper | H02 |
Tensile Strength | 42,000 psi |
Shape | Plate |
Includes Material Certificate | Yes |
Mechanical Finish | Mill |
Brinell Hardness | 74 |
Material | Copper |
Thickness | 0.5 in |
Yield Strength | 36,000 psi |
Appearance | Metallic |
Material Grade | 110 |
Description
110 Copper Plate, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Length 6 ft, Overall Width 8 in, Shape Plate, Thickness 0.5 in, Yield Strength 36,000 psi, Rockwell Hardness B40, Thickness Tolerance +/-0.0045 in, Temper H02, Standards ASTM B187, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Hot and Cold Workability, Includes Material Certificate Yes, Appearance Metallic, Brinell Hardness 74, System of Measurement Inch, Tensile Strength 42,000 psi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 3/8 in Overall Width, Style: D (ZTRIM-333)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 3/4 in W, 25 ft L, 3/8 in Thick, Black (P8137ULRL00.75XOH)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 2" W x 1/2" Thick (BULK-PS-UHMW-226)
- ZORO SELECT Rubber Cord, Buna, 2.0mm Dia, 25 Ft (ZUSA-RC-1359)
- ZORO SELECT Copper Rectangle Bar 110-H02 (4305_12_0)
- ZORO SELECT 101 Cop Rec Bar, 12 inL, 1 inW, 0.25 in (7354_12_0)
- ZORO SELECT Copper Rectangle Bar 110-H02 (4289_12_0)
- ONLINEMETALS 0.25" x 1" Copper Full Round Edge 110-H02 Tinned (23802)
- ONLINEMETALS 1" Copper Square Bar 101-H02 (15253)
- ONLINEMETALS 0.5" x 6" Copper Full Round Edge 110-H02 (26190)
- ONLINEMETALS 0.5" x 4" Copper Full Round Edge 110-H02 (26184)
- Zoro Select Copper Bar Stock