Shop All Copper Bar Stock
Zoro Select
Copper Rectangle Bar 110-H02
Mfr # 22976_48_0
Zoro # G008361346
Free Shipping & Returns
$941.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Grade 110
- Thickness 0.5 in
- System of Measurement Inch
- Overall Width 8 in
- Shape Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 22976_48_0
- Zoro # G008361346
- Country of Origin Multiple
- Category Copper Bar Stock
Dimensions
Overall Width | 8 in |
Width Tolerance | +/-0.024 in |
Overall Length | 4 ft |
Details
Item | 110 Copper Plate |
Material Grade | 110 |
Thickness | 0.5 in |
System of Measurement | Inch |
Shape | Plate |
Appearance | Metallic |
Heat Treatment | No Heat Treatment |
Thickness Tolerance | +/-0.0045 in |
Temper | H02 |
Yield Strength | 36,000 psi |
Mechanical Finish | Mill |
Brinell Hardness | 74 |
Material | Copper |
Rockwell Hardness | B40 |
Tensile Strength | 42,000 psi |
Includes Material Certificate | Yes |
Standards | ASTM B187 |
Heat Treatable | No |
Fabrication | Hot and Cold Workability |
Description
110 Copper Plate, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 8 in, Shape Plate, Thickness 0.5 in, Yield Strength 36,000 psi, Rockwell Hardness B40, Thickness Tolerance +/-0.0045 in, Temper H02, Standards ASTM B187, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Hot and Cold Workability, Includes Material Certificate Yes, Appearance Metallic, Brinell Hardness 74, System of Measurement Inch, Tensile Strength 42,000 psi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS Door and Window Screen, Aluminum, 30 in W, 100 ft L, 0.011 in Wire Dia, Charcoal (FCS9402-M)
- ONLINEMETALS 0.25" Copper Round Bar 145-H02 (15266)
- RUBBER-CAL Silicone Commercial Grade - Rubber Sheets & Rubber Rolls - 1/8" Thick x 3ft Width x 12ft Length (20-116)
- RUBBER-CAL Cloth Inserted Rubber Sheet - 1/4" Thick - 36" Width x 36" Length - Black (20-107)
- ZORO SELECT Copper Rectangle Bar 110-H02 (4289_12_0)
- ZORO SELECT 101 Cop Rec Bar, 12 inL, 1 inW, 0.25 in (7354_12_0)
- ZORO SELECT Copper Rectangle Bar 110-H02 (4305_12_0)
- ONLINEMETALS 0.25" x 1" Copper Full Round Edge 110-H02 Tinned (23802)
- ONLINEMETALS 0.5" x 4" Copper Full Round Edge 110-H02 (26184)
- ONLINEMETALS 1.25" x 2" Copper Rectangle Bar 110-H02 (21847)
- ONLINEMETALS 0.5" x 6" Copper Full Round Edge 110-H02 (26190)
- Zoro Select Copper Bar Stock