Shop All Copper Bar Stock
Zoro Select
Copper Rectangle Bar 110-H02
Mfr # 22155_24_0
Zoro # G008360608
product price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Fabrication Hot and Cold Workability
- Yield Strength 36,000 psi
- Material Copper
- Overall Width 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22155_24_0
- Zoro # G008360608
- Country of Origin Multiple
- Category Copper Bar Stock
Dimensions
Overall Width | 2 1/4 in |
Overall Length | 24 in |
Width Tolerance | +/-0.012 in |
Details
Item | 110 Copper Rectangular Bar |
System of Measurement | Inch |
Fabrication | Hot and Cold Workability |
Yield Strength | 36,000 psi |
Material | Copper |
Heat Treatment | No Heat Treatment |
Tensile Strength | 42,000 psi |
Material Grade | 110 |
Thickness Tolerance | +/-0.004 in |
Mechanical Finish | Mill |
Shape | Rectangular Bar |
Standards | ASTM B187 |
Includes Material Certificate | Yes |
Appearance | Metallic |
Thickness | 0.125 in |
Temper | H02 |
Rockwell Hardness | B40 |
Brinell Hardness | 74 |
Heat Treatable | No |
Description
110 Copper Rectangular Bar, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Length 24 in, Overall Width 2 1/4 in, Yield Strength 36,000 psi, Fabrication Hot and Cold Workability, Thickness 0.125 in, Thickness Tolerance +/-0.004 in, Standards ASTM B187, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Rockwell Hardness B40, System of Measurement Inch, Appearance Metallic, Brinell Hardness 74, Includes Material Certificate Yes, Tensile Strength 42,000 psi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Cast Acrylic Sheet Stock 12" L x 12" W x 1/2" Thick (BULK-PS-CAC-19)
- ZORO SELECT Bar Grating, Smooth, 72 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20188S100-B6)
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 30A (BULK-RS-N30-97)
- TRIM-LOK Rubber Edging, 1/4" H, 100 ft L, 1/2" W (X1011-100)
- ZORO SELECT Copper Rectangle Bar 110-H02 (4289_12_0)
- ZORO SELECT 101 Cop Rec Bar, 12 inL, 1 inW, 0.25 in (7354_12_0)
- ZORO SELECT Copper Rectangle Bar 110-H02 (4305_12_0)
- ONLINEMETALS 0.5" x 6" Copper Full Round Edge 110-H02 (26190)
- ONLINEMETALS 1.25" x 2" Copper Rectangle Bar 110-H02 (21847)
- ONLINEMETALS 0.5" x 4" Copper Full Round Edge 110-H02 (26184)
- ONLINEMETALS 0.25" x 1" Copper Full Round Edge 110-H02 Tinned (23802)
- Zoro Select Copper Bar Stock