Shop All Copper Bar Stock
Zoro Select
Copper Rectangle Bar 110-H02
Mfr # 21629_12_0
Zoro # G608360763
product price: $4.45
/ea
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Tensile Strength 42,000 psi
- Shape Rectangular Bar
- Overall Width 1 in
- Thickness 0.0625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21629_12_0
- Zoro # G608360763
- Country of Origin Multiple
- Category Copper Bar Stock
Dimensions
Overall Width | 1 in |
Overall Length | 12 in |
Width Tolerance | +/-0.008 in |
Details
Item | 110 Copper Rectangular Bar |
System of Measurement | Inch |
Tensile Strength | 42,000 psi |
Shape | Rectangular Bar |
Thickness | 0.0625 in |
Temper | H02 |
Rockwell Hardness | B40 |
Material | Copper |
Brinell Hardness | 74 |
Yield Strength | 36,000 psi |
Fabrication | Hot and Cold Workability |
Appearance | Metallic |
Mechanical Finish | Mill |
Thickness Tolerance | +/-0.003 in |
Heat Treatable | No |
Includes Material Certificate | Yes |
Standards | ASTM B187 |
Heat Treatment | No Heat Treatment |
Material Grade | 110 |
Description
110 Copper Rectangular Bar, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Length 12 in, Overall Width 1 in, Yield Strength 36,000 psi, Fabrication Hot and Cold Workability, Thickness 0.0625 in, Thickness Tolerance +/-0.003 in, Standards ASTM B187, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Rockwell Hardness B40, System of Measurement Inch, Appearance Metallic, Brinell Hardness 74, Includes Material Certificate Yes, Tensile Strength 42,000 psi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Pedestrian Pultruded Grating, 72 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873250)
- M-D M-D® Aluminum Flat Bar, 48"L x 2"W x 1/8"H, Mill Silver (60715)
- ZORO SELECT SS Rectangular Bar, 6 ft Overall L (2182_72_0)
- ZORO SELECT Bar Stock, Aluminum, 6063, 3/8 x5/8 In, 8 ft (6ALW4)
- ZORO SELECT 101 Cop Rec Bar, 12 inL, 1 inW, 0.25 in (7354_12_0)
- ZORO SELECT Copper Rectangle Bar 110-H02 (4289_12_0)
- ZORO SELECT Copper Rectangle Bar 110-H02 (4305_12_0)
- ONLINEMETALS 1" Copper Square Bar 101-H02 (15253)
- ONLINEMETALS 1.25" x 2" Copper Rectangle Bar 110-H02 (21847)
- ONLINEMETALS 0.5" x 4" Copper Full Round Edge 110-H02 (26184)
- ONLINEMETALS 0.5" x 6" Copper Full Round Edge 110-H02 (26190)
- Zoro Select Copper Bar Stock