Shop All Welding Accessories
Zoro Select
Cooling Fluid, 1 gal Tank Capacity
Mfr # CF3-1G
Zoro # G808664951
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Capacity 1 gal
- Series Cantesco Cooling Fluid - Low Temp
- Standards ISO 14001:2015, ISO 9001:2015
- Housing Color Colorless
- Features Available in a Ready-to-Use Format, Cantesco(R) Cooling Fluid is a Water and Ethylene Glycol Based Formulation Designed to Cool and Protect Equipment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CF3-1G
- Zoro # G808664951
- UPC # 699913129450
- Country of Origin United States
- Category Welding Accessories
Details
Item | Cooling Fluid |
Tank Capacity | 1 gal |
Series | Cantesco Cooling Fluid - Low Temp |
Standards | ISO 14001:2015, ISO 9001:2015 |
Housing Color | Colorless |
Features | Available in a Ready-to-Use Format, Cantesco(R) Cooling Fluid is a Water and Ethylene Glycol Based Formulation Designed to Cool and Protect Equipment |
Process | MIG, Plasma, Resistance Welding, TIG |
Container Capacity | 1 gal |
Product Type | Low-Conductivity Coolant |
Description
Cooling Fluid, Product Type Low-Conductivity Coolant, Container Capacity 1 gal, Compatible with Manufacturer Model Number Not Applicable, Maximum Motor Speed Not Applicable, Features Available in a Ready-to-Use Format, Cantesco(R) Cooling Fluid is a Water and Ethylene Glycol Based Formulation Designed to Cool and Protect Equipment, Process MIG, Plasma, Resistance Welding, TIG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Contact Tip, Value Tip, 0.045, PK25 (054201)
- MASTER APPLIANCE Propane Torch Head (MRA-PT-200SI)
- TREGASKISS Threaded Contact Tip, Wire Size 0.052", Heavy Duty, TOUGH LOCK Series (403-20-52)
- WALTER SURFACE TECHNOLOGIES Weld Cleaning System, Output 12-30V AC/DC (54D055)
- ZORO SELECT Antispatter, Aerosol Can, Liquid, 16 oz (ES-16-A)
- ZORO SELECT Triple Flint Lighter, w/ 1 Flint Renewal (2CYY2)
- ZORO SELECT Ground Clamp 300A, Jaw Open 2 1/2ln (19N770)
- ZORO SELECT CANTESCO(R) PREMIUM NOZZLE TIP DIP (TD-16)
- ZORO SELECT CANTESCO(R) PREM WIRE CLEANING PADS, PK6 (P-PADS-6)
- ZORO SELECT CANTESCO(R) PREMIUM WIRE LUBE PADS, PK6 (P-LUBE-6)
- ARC-ZONE Black-Grey, Head Kit, Custom Anodized Sharpie DX Adjustable (Milwaukee Motor not included) (A-PTGK-DHD-BBT)
- Zoro Select Welding Accessories