Shop All Bubble Rolls & Wrap
Zoro Select
Cool Shield Bubble Rolls, 24"x125', Silver
Mfr # 39UL19
Zoro # G0077397
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bubble Roll Type Insulated
- Perforation Non-Perforated
- Bubble Size 3/16 in
- Roll Width 24 in
- Roll Length 125 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 39UL19
- Zoro # G0077397
- UPC # 841436089302
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 3/16 in |
Roll Width | 24 in |
Roll Length | 125 ft |
Height | 17" |
Width | 24" |
Bubble Height | 3/16" |
Box Depth | 17 in |
Box Height | 24 in |
Box Width | 17 in |
Details
Bubble Roll Type | Insulated |
Perforation | Non-Perforated |
Color | Silver |
Rolls per Bundle | 1 |
Basis Weight | 9.24 lb. |
Item | Cool Shield Bubble Roll |
Description
Cool Shield Bubble Roll, Bubble Roll Type Insulated, Perforation Non-Perforated, Bubble Size 3/16 in, Roll Width 24 in, Roll Length 125 ft, Color Silver, Rolls per Bundle 1, Box Width 17 in, Box Depth 17 in, Box Height 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 26x20x12-6 in (55NN26)
- AVERY Marks A Lot Desk-Style Dry Erase Ma, PK6 (24432)
- BRAND MANAGEMENT GROUP Clear Film 36 X 75 (C3875A)
- PARTNERS BRAND Kraft Paper Roll, 40#, 24" x 900', Kraft, 1/Roll (KP2440)
- ZORO SELECT Anti-Static Bubble Pouches, 4"x5 1/2", Pink, PK1500 (39UK77)
- ZORO SELECT Dunnage Bag 48" x 36" 28 mil, Includes Air Valve (2GWN2)
- ZORO SELECT Bubble Bags 17-1/2" x 15", 3/16" Thickness, Pk150 (36DY44)
- ZORO SELECT Mailer Envelope 6"L x 8"W, Kraft, Pk100 (5KMC2)
- ZORO SELECT Bubble Roll 48" x 375 ft., 5/16" Thickness, Clear (5VEK3)
- ZORO SELECT Perforated Anti-Static Bubble Roll 24" x 250 ft., 1/2" Thickness, Pink (36DY67)
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 18"W, PK100 (56LT39)
- Zoro Select Protective Packaging