Shop All Conveyor Supports
Zoro Select
Conveyor Tripod Stand, 42to60In, 21-1/2InW
Mfr # 2WJN4
Zoro # G7021357
product price: $69.39
/ea
$69.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conveyor Stand Type Tripod Stand
- Stand Mobility Portable
- Stand Load Capacity 400 lb
- For Between Frame Width 22 in
- For Conveyor Duty Rating Light-Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2WJN4
- Zoro # G7021357
- UPC # 190735456590
- Country of Origin China
- Category Conveyor Supports
Dimensions
For Between Frame Width | 22 in |
Min. Height | 42 in |
Max. Height | 60 in |
Overall Width | 24 in |
Height Adjustment (In.) | 42 to 60 |
T-Bar Width (In.) | 21-1/2 |
Adjustable Height - Stands | Yes |
Details
Conveyor Stand Type | Tripod Stand |
Stand Mobility | Portable |
Stand Load Capacity | 400 lb |
For Conveyor Duty Rating | Light-Duty |
Stand Material | Steel |
Color | Green |
Construction | Welded Steel |
Capacity (Lb.) | 400 |
Item | Conveyor Support Stand |
Description
Conveyor Support Stand, Tripod Stand, Portable, 400 lb Stand Load Capacity, 22 in For Between Frame Width, Light-Duty, 24 in Overall Width, Steel Stand Material, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anchor Shackle, 36,000 lb, Alloy Steel (55AY26)
- GLOBAL INDUSTRIAL 6 Pneumatic Caster Kit For 6-8BU Plastic Bulk Box Truck, 2 Swivel/2 Rigid (800473)
- CAMPBELL CHAIN & FITTINGS #4 Straight Link Machine Chain, Zinc Plated, 100' per Reel (AW0310427)
- ZORO SELECT Rope, 50ft, Blk/Bl/Rd/Orng, 20lb, Polyolefin (267SD1-WA)
- ZORO SELECT Conveyor Tripod Stand, 25to43In, 21-1/2InW (3MY71)
- ZORO SELECT Roller Supports, Stock Stand, H to 32 In (HSS-15)
- ZORO SELECT Roller Stand, H-Style, 28 to 45 in. (33VE09)
- ZORO SELECT Roller Stand, V-Style, 27 to 42 in. (33VE17)
- ZORO SELECT Conveyor H-Stand, 19-1/2to31In, 10BF (5W812)
- ZORO SELECT Conveyor Tripod Stand, 16to27In, 15-1/2InW (2WJN1)
- ZORO SELECT Conveyor Tripod Stand, 42to60In, 15-1/2InW (2WJN2)
- Zoro Select Conveyor Supports