Shop All Conveyor Supports
Zoro Select
Conveyor Tripod Stand, 25to43In, 12-1/2InW
Mfr # 2WJL8
Zoro # G6437575
product price: $57.45
/ea
$57.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conveyor Stand Type Tripod Stand
- Stand Mobility Portable
- Stand Load Capacity 400 lb
- Overall Width 15 in
- For Between Frame Width 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2WJL8
- Zoro # G6437575
- UPC # 190735456545
- Country of Origin China
- Category Conveyor Supports
Dimensions
Overall Width | 15 in |
For Between Frame Width | 13 in |
Min. Height | 25 in |
Max. Height | 43 in |
Adjustable Height - Stands | Yes |
T-Bar Width (In.) | 12-1/2 |
Height Adjustment (In.) | 25 to 43 |
Details
Conveyor Stand Type | Tripod Stand |
Item | Conveyor Support Stand |
Stand Mobility | Portable |
Stand Load Capacity | 400 lb |
For Conveyor Duty Rating | Light-Duty |
Stand Material | Steel |
Color | Green |
Construction | Welded Steel |
Capacity (Lb.) | 400 |
Description
Conveyor Support Stand, Tripod Stand, Portable, 400 lb Stand Load Capacity, 13 in For Between Frame Width, Light-Duty, 15 in Overall Width, Steel Stand Material, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN Winch Accessory Kit, Medium (88900)
- BIL-JAX Walkboard - Aluminum Plywood - A - 19" W x 7' L (0054-216)
- VESTIL Rotating Drum Cart, 800 lb. (RDC-60-NC)
- HUBBELL Safety Chain, 1-25Lb, w/Safety Clip, Steel (SC-BG1)
- ZORO SELECT Conveyor H-Stand, 31to43In, 27BF (2WJK1)
- ZORO SELECT Conveyor H-Stand, 31to43In, 13BF (2WJJ9)
- ZORO SELECT Conveyor Tripod Stand, 16to27In, 9-1/2InW (2WJL5)
- ZORO SELECT Roller Supports, Stock Stand, H to47-1/2In (HSS-18)
- ZORO SELECT Roller Stand, H Style, H to 38-1/2 in (STAND-H)
- ZORO SELECT Conveyor Tripod Stand, 42to60In, 21-1/2InW (2WJN4)
- ZORO SELECT Roller Stand, V Style, H to 42 In (STAND-V-HP)
- Zoro Select Conveyor Supports