Shop All Conveyor Supports
Zoro Select
Conveyor Tripod Stand, 16to27In, 9-1/2InW
Mfr # 2WJL5
Zoro # G7099181
original price:
$56.62
18% off
new price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conveyor Stand Type Tripod Stand
- Stand Mobility Portable
- Stand Load Capacity 400 lb
- For Between Frame Width 10 in
- For Conveyor Duty Rating Light-Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2WJL5
- Zoro # G7099181
- UPC # 190735456514
- Country of Origin China
- Category Conveyor Supports
Dimensions
For Between Frame Width | 10 in |
Min. Height | 16 in |
Max. Height | 27 in |
Overall Width | 12 in |
Adjustable Height - Stands | Yes |
Height Adjustment (In.) | 16 to 27 |
T-Bar Width (In.) | 9-1/2 |
Details
Conveyor Stand Type | Tripod Stand |
Stand Mobility | Portable |
Stand Load Capacity | 400 lb |
For Conveyor Duty Rating | Light-Duty |
Stand Material | Steel |
Color | Green |
Capacity (Lb.) | 400 |
Construction | Welded Steel |
Item | Conveyor Support Stand |
Description
Conveyor Support Stand, Tripod Stand, Portable, 400 lb Stand Load Capacity, 10 in For Between Frame Width, Light-Duty, 12 in Overall Width, Steel Stand Material, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFTEX COPORATION Liftex Pro-Edge 2inW 6'L 2 Ply Eye & Eye Poly Web Sling Flat Eyes (EE292X6PD)
- THE BETTER BUNGEE Polystrap, Yellow, 36 in. L, SS (BBS36SY)
- FOOT MASTER Leveling Caster, 75 mm Nylon Wheel, 95x95 mm Plate, Swivel, 800 kg Cap, NBR Foot Pad, Ivory (GD-100-F-NYN)
- ZORO SELECT Dock Seal, 8 ft W x 9 ft H Door Fit (DS-96108-10)
- ZORO SELECT Roller Supports, Stock Stand, H to47-1/2In (HSS-18)
- ZORO SELECT Conveyor H-Stand, 19-1/2to31In, 36BF (5W818)
- ZORO SELECT Conveyor H-Stand With Casters, 27BF (2WJK4)
- ZORO SELECT Conveyor Tripod Stand, 25to43In, 15-1/2InW (3W433)
- ZORO SELECT Conveyor H-Stand, 25-1/4to37-1/4In, 27BF (1PDR1)
- ZORO SELECT Conveyor H-Stand, 25-1/4to37-1/4In, 39BF (2WJL4)
- ZORO SELECT Roller Supports, Stock Stand, H to 32 In (HSS-15)
- Zoro Select Conveyor Supports