Shop All Conveyor Supports
Zoro Select
Conveyor Tripod Stand, 16to27In, 15-1/2InW
Mfr # 2WJN1
Zoro # G6738505
original price:
$58.00
11% off
new price: $51.45
/ea
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conveyor Stand Type Tripod Stand
- Stand Mobility Portable
- Stand Load Capacity 400 lb
- For Between Frame Width 16 in
- Overall Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2WJN1
- Zoro # G6738505
- UPC # 190735456569
- Country of Origin China
- Category Conveyor Supports
Dimensions
For Between Frame Width | 16 in |
Overall Width | 18 in |
Min. Height | 16 in |
Max. Height | 27 in |
Height Adjustment (In.) | 16 to 27 |
T-Bar Width (In.) | 15-1/2 |
Adjustable Height - Stands | Yes |
Details
Item | Conveyor Support Stand |
Conveyor Stand Type | Tripod Stand |
Stand Mobility | Portable |
Stand Load Capacity | 400 lb |
For Conveyor Duty Rating | Light-Duty |
Stand Material | Steel |
Color | Green |
Construction | Welded Steel |
Capacity (Lb.) | 400 |
Description
Conveyor Support Stand, Tripod Stand, Portable, 400 lb Stand Load Capacity, 16 in For Between Frame Width, Light-Duty, 18 in Overall Width, Steel Stand Material, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Heavy Duty Self-Dump Hopper 3 Cubic Yard 6000 lb Yellow (D-300-HD-YEL)
- LITTLE GIANT Wagon Truck, 24x36, Lip Deck, 2000 lb. (CH-2436-12P)
- SIMPSON STRONG-TIE 2x4 MED L Angle (ML24Z)
- HARRINGTON Bottom Hook Set (ER1BS1011)
- ZORO SELECT Roller Stand, H Style, H to 38-1/2 in (STAND-H)
- ZORO SELECT Conveyor H-Stand, 19-1/2to31In, 10BF (5W812)
- ZORO SELECT Conveyor H-Stand, 19-1/2to31In, 27BF (2WJJ7)
- ZORO SELECT Roller Stand, H-Style, 22 to 32 in. (33VE08)
- ZORO SELECT Conveyor Tripod Stand, 25to43In, 21-1/2InW (3MY71)
- ZORO SELECT Conveyor Tripod Stand, 25to43In, 9-1/2InW (3W432)
- ZORO SELECT Roller Stand, V-Style, 26-1/2 to 43-1/2in. (33VE13)
- Zoro Select Conveyor Supports