Shop All Roller Conveying
Zoro Select
Conveyor Table, Roller Spacing 8 In.
Mfr # 33VE05
Zoro # G9247542
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Steel
- For Between Frame Width 13 in
- Roller Dia. 1.375 in
- Between Frame Width 13"
- Overall Width 14 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 33VE05
- Zoro # G9247542
- UPC # 190735466377
- Country of Origin China
- Category Roller Conveying
Dimensions
For Between Frame Width | 13 in |
Roller Dia. | 1.375 in |
Between Frame Width | 13" |
Overall Width | 14 11/16 in |
Overall Length | 5 ft 6 in |
Bed Length | 5-1/2 ft. |
Adjustable Height - Stands | Yes |
Height Adjustment | 26-1/2" to 43-1/2" |
Bed Depth | 2-1/2" |
Max. Height | 43 1/2 in |
Bed Width | 14-43/64" |
Min. Height | 26 1/2 in |
Description
Material Support Table, Horizontal Roller, Portable, 500 lb Stand Load Capacity, 14 11/16 in Overall Width, 26 1/2 in Min. Height, 43 1/2 in Max. Height, Steel Stand Material, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AME Single Truck Wheel Dolly, 400 Lb. Cap. (71320)
- COSCO 37.09 in. H X 16.77 in. W X 2.83 in. D 225 lb. capacity 2 step Steel Folding Step Stool (11-348-WHG4)
- COTTERMAN 182 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (1514R2642A6E10B4W5C1P3)
- CM Hook Safety Latch Kit, for #6-7CM Hooks (45663)
- ZORO SELECT ConveyorTable, 17 Rollers, 13In.Btwn Frame (HRT-70)
- ZORO SELECT Conveyor Table, 22 In.Between Frame (33VE07)
- ZORO SELECT Conveyor Table, 13In. Between Frame (33VE06)
- ZORO SELECT Replacement Roller, Light Duty, 3/4" Dia. (.75X25-13)
- ZORO SELECT Roller Support, V-Shaped, H to 43.5 In (HSV-18)
- ZORO SELECT Conveyor Table, 1-27/64ft. x 14-43/64 In. (33VE04)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 23BF (KG23)
- Zoro Select Roller Conveying