Shop All Roller Conveying
Zoro Select
Conveyor Table, 5 Rollers
Mfr # HRT-10
Zoro # G2839085
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Steel
- For Between Frame Width 13 in
- Roller Dia. 1.375 in
- Between Frame Width 13"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HRT-10
- Zoro # G2839085
- UPC # 878258004442
- Country of Origin Taiwan, Province of China
- Category Roller Conveying
Dimensions
For Between Frame Width | 13 in |
Roller Dia. | 1.375 in |
Between Frame Width | 13" |
Overall Width | 26 1/2 in |
Overall Length | 1 ft 5 in |
Bed Length | 1-27/64 ft. |
Height Adjustment | 26-1/2" to 43-1/2" |
Min. Height | 26 1/2 in |
Max. Height | 43 1/2 in |
Bed Depth | 2-1/2" |
Roller Width | 13 in |
Bed Width | 13" |
Adjustable Height - Stands | Yes |
Description
Material Support Table, Horizontal Roller, Portable, 500 lb Stand Load Capacity, 13 in Roller Width, 26 1/2 in Overall Width, 26 1/2 in Min. Height, 43 1/2 in Max. Height, Steel Stand Material, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DLM Snubber Springs, Snubber Spring . (Doth2 (OTH2555)
- ZORO SELECT Anti-Slip Stair Tread, 36 in. L, 10 in. W (3241514-TRD36)
- MULTI-CART - ROCKNROLLER Snap-On Deck for Multi-Cart Convertble Hand Trucks (RSD10)
- ZORO SELECT Rgd Plate Cstr, Phnolic, 6 in, 1200 lb, Rllr (1ULR1)
- ZORO SELECT Replacement Roller, Light Duty, 3/4" Dia. (.75X25-7)
- ZORO SELECT Replacement Roller, Light Duty, 3/4" Dia. (.75X25-13)
- ZORO SELECT Conveyor Table, 1-27/64ft. x 14-43/64 In. (33VE04)
- ZORO SELECT ConveyorTable, 17 Rollers, 22In.Btwn Frame (HRT-90)
- ZORO SELECT Replacement Roller, Light Duty, 3/4" Dia. (.75X25-10)
- ZORO SELECT Conveyor Table, 22 In.Between Frame (33VE07)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 13BF (KD13)
- Zoro Select Roller Conveying