Shop All Roller Conveying
Zoro Select
Conveyor Table, 22 In.Between Frame
Mfr # 33VE07
Zoro # G9247567
original price:
$556.29
9% off
new price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Steel
- For Between Frame Width 22 in
- Roller Dia. 1.375 in
- Between Frame Width 22"
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 33VE07
- Zoro # G9247567
- UPC # 190735466391
- Country of Origin China
- Category Roller Conveying
Dimensions
For Between Frame Width | 22 in |
Roller Dia. | 1.375 in |
Between Frame Width | 22" |
Overall Width | 23 11/16 in |
Overall Length | 5 ft 6 in |
Min. Height | 26 1/2 in |
Adjustable Height - Stands | Yes |
Bed Width | 23-43/64" |
Bed Length | 5-1/2 ft. |
Height Adjustment | 26-1/2" to 43-1/2" |
Max. Height | 43 1/2 in |
Bed Depth | 2-1/2" |
Description
Material Support Table, Horizontal Roller, Portable, 500 lb Stand Load Capacity, 23 11/16 in Overall Width, 26 1/2 in Min. Height, 43 1/2 in Max. Height, Steel Stand Material, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 5 ft L, 1 in W, Nylon, Yellow (EN1601NX5)
- HARRINGTON Safety Latch Assembly, for 1AFA4, etc. (ER1FS1002)
- ZORO SELECT Post Sleeve, 4in, Yllw with Rd Stripes (1735YRS)
- YOKE Self Locking Hook, Alloy Steel, G100 (X-026-13)
- ZORO SELECT Conveyor Table, 1-27/64ft. x 14-43/64 In. (33VE04)
- ZORO SELECT Replacement Roller, Light Duty, 3/4" Dia. (.75X25-10)
- ZORO SELECT Roller Support, V-Shaped, H to 43.5 In (HSV-18)
- ZORO SELECT Replacement Roller, Light Duty, 3/4" Dia. (.75X25-13)
- ZORO SELECT Conveyor Table, 13In. Between Frame (33VE06)
- ZORO SELECT Conveyor Table, 5 Rollers (HRT-10)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 17BF (KGR17)
- Zoro Select Roller Conveying