Shop All Roller Conveying
Zoro Select
Conveyor Table, 13In. Between Frame
Mfr # 33VE06
Zoro # G9247551
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Steel
- For Between Frame Width 13 in
- Roller Dia. 1.375 in
- Between Frame Width 13"
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 33VE06
- Zoro # G9247551
- UPC # 190735466384
- Country of Origin China
- Category Roller Conveying
Dimensions
For Between Frame Width | 13 in |
Roller Dia. | 1.375 in |
Between Frame Width | 13" |
Overall Width | 14 11/16 in |
Overall Length | 5 ft 6 in |
Adjustable Height - Stands | Yes |
Height Adjustment | 26-1/2" to 43-1/2" |
Bed Width | 14-43/64" |
Max. Height | 43 1/2 in |
Bed Depth | 2-1/2" |
Min. Height | 26 1/2 in |
Bed Length | 5-1/2 ft. |
Description
Material Support Table, Horizontal Roller, Portable, 500 lb Stand Load Capacity, 14 11/16 in Overall Width, 26 1/2 in Min. Height, 43 1/2 in Max. Height, Steel Stand Material, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Safety Chain, 1-25Lb, w/Safety Clip, Steel (SC-BG3)
- VESTIL POLY YELLOW LIFT WEB SLING 2 IN X 6 FT (SLD-2-F-6-YL)
- PRIME-LINE 32 in. Window Block and Tackle Sash Balance Single Pack (FA 3140)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 3 in W, Nylon, Yellow (EEF4-903-10)
- ZORO SELECT Replacement Roller, Light Duty, 3/4" Dia. (.75X25-19)
- ZORO SELECT Conveyor Table, Roller Spacing 8 In. (33VE05)
- ZORO SELECT Replacement Roller, Light Duty, 3/4" Dia., Finish: Unfinished (.75X25-15)
- ZORO SELECT Conveyor Table, 5 Rollers (HRT-10)
- ZORO SELECT ConveyorTable, 17 Rollers, 13In.Btwn Frame (HRT-70)
- ZORO SELECT Replacement Roller, Light Duty, 3/4" Dia. (.75X25-7)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 42BF (KG42)
- Zoro Select Roller Conveying