Shop All Roller Conveying
This Product is Discontinued
Zoro Select
Conveyor Pulley, 6 in. Dia, 46 in. L (Discontinued)
Mfr # 68000-267
Zoro # G0158691
Free Shipping & Returns
This Product is Discontinued
Key Features
- Face Profile Tapered
- Pulley Width 34 in
- Pulley Diameter 6 in
- Shaft Length 46 in
- Shaft Diameter 1 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 68000-267
- Zoro # G0158691
- Country of Origin United States
- Category Roller Conveying
Dimensions
Pulley Width | 34 in |
Pulley Diameter | 6 in |
Shaft Length | 46 in |
Shaft Diameter | 1 7/16 in |
Face Width | 34" |
Shaft Extension Length | 6 in |
Pulley Dia. | 6" |
Shaft Dia. | 1-7/16" |
Details
Face Profile | Tapered |
Item | Conveyor Belt Pulley |
End Type | QD |
Belt Pulley Material | Steel |
Shaft Extension | 6" |
Features | QD Hubs and Bushings |
Material | Steel |
Rim Profile | Trapezoidal Crown |
Description
Conveyor Belt Pulley, Tapered, 6 in Pulley Diameter, Shaft Length 46 in, 1 7/16 in Shaft Diameter, QD, Steel, 34 in Pulley Width
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.