Shop All Roller Conveying
This Product is Discontinued
Zoro Select
Conveyor Pulley, 4 in. Dia, 44 in. L (Discontinued)
Mfr # 68000-261
Zoro # G0158761
Free Shipping & Returns
This Product is Discontinued
Key Features
- Face Profile Tapered
- Pulley Width 36 in
- Pulley Diameter 4 in
- Shaft Length 44 in
- Shaft Diameter 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 68000-261
- Zoro # G0158761
- Country of Origin United States
- Category Roller Conveying
Dimensions
Pulley Width | 36 in |
Pulley Diameter | 4 in |
Shaft Length | 44 in |
Shaft Diameter | 1 1/4 in |
Shaft Extension Length | 4 in |
Pulley Dia. | 4" |
Shaft Dia. | 1-1/4" |
Face Width | 36" |
Details
Face Profile | Tapered |
Item | Conveyor Belt Pulley |
End Type | Welded |
Belt Pulley Material | Steel |
Material | Steel |
Rim Profile | Trapezoidal Crown |
Shaft Extension | 4" |
Features | Fixed Shaft with Welded Washer |
Description
Conveyor Belt Pulley, Tapered, 4 in Pulley Diameter, Shaft Length 44 in, 1 1/4 in Shaft Diameter, Welded, Steel, 36 in Pulley Width
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.