Shop All Roller Conveying
This Product is Discontinued
Zoro Select
Conveyor Pulley, 10-3/4 inDia, 51-5/8 inL (Discontinued)
Mfr # 67000-188
Zoro # G0158658
Free Shipping & Returns
This Product is Discontinued
Key Features
- Face Profile Tapered
- Pulley Width 37 1/2 in
- Pulley Diameter 10 3/4 in
- Shaft Length 51 5/8 in
- Shaft Diameter 1 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 67000-188
- Zoro # G0158658
- Country of Origin United States
- Category Roller Conveying
Dimensions
Pulley Width | 37 1/2 in |
Pulley Diameter | 10 3/4 in |
Shaft Length | 51 5/8 in |
Shaft Diameter | 1 15/16 in |
Face Width | 37-1/2" |
Shaft Extension Length | 4 1/8 in to 10 in |
Pulley Dia. | 10-3/4" |
Shaft Dia. | 1-15/16" |
Details
Face Profile | Tapered |
Item | Conveyor Belt Pulley |
End Type | QD |
Belt Pulley Material | Steel |
Lagging Type | Urethane |
Shaft Extension | 4-1/8" to 10" |
Material | Steel |
Features | QD Hubs and Bushings |
Rim Profile | Trapezoidal Crown |
Description
Conveyor Belt Pulley, Tapered, 10 3/4 in Pulley Diameter, Shaft Length 51 5/8 in, 1 15/16 in Shaft Diameter, QD, Steel, 37 1/2 in Pulley Width
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.