Shop All Conveyor Supports
Zoro Select
Conveyor H-Stand With Casters, 27BF
Mfr # 2WJK4
Zoro # G6613941
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conveyor Stand Type H-Stand
- Stand Mobility Portable
- Stand Load Capacity 1,800 lb
- For Between Frame Width 27 in
- For Conveyor Duty Rating Light- to Medium-Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2WJK4
- Zoro # G6613941
- UPC # 190735456415
- Country of Origin China
- Category Conveyor Supports
Dimensions
For Between Frame Width | 27 in |
Min. Height | 22 7/8 in |
Max. Height | 32 5/8 in |
Overall Width | 27 in |
Caster Dia. (In.) | 5 |
Stand Width (In.) | 27 |
Adjustable Height - Stands | Yes |
Caster Diameter | 5 in |
Details
Conveyor Stand Type | H-Stand |
Stand Mobility | Portable |
Stand Load Capacity | 1,800 lb |
For Conveyor Duty Rating | Light- to Medium-Duty |
Stand Material | Steel |
Color | Green |
Between Frame (In.) | 27 |
Caster Type | Swivel with Side Lock Brakes |
Stand Finish/Coating | Powder Coated |
Item | Conveyor Support Stand |
Finish | Powder Coated |
Type | Medium Duty Castered |
Number of Casters | 2 |
Caster Material | Steel Housing with Phenolic Wheel |
Description
Conveyor Support Stand, H-Stand, Portable, 1,800 lb Stand Load Capacity, 27 in For Between Frame Width, Light- to Medium-Duty, 27 in Overall Width, Steel Stand Material, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE HAND TRUCKS Fold up Convertible, 2 in 1 (DC73333)
- ZORO SELECT Anchor Shackle, 14,000 lb, Alloy Steel (55AY34)
- DAYTON Web Sling, Type 5, 3 ft L, 1 in W, Nylon, Yellow (55ET47)
- DAYTON Standard Platform Truck, 880 lb., 60 In. L (2TUL2)
- ZORO SELECT Conveyor Tripod Stand, 25to43In, 9-1/2InW (3W432)
- ZORO SELECT Conveyor H-Stand, 31to43In, 22BF (5W817)
- ZORO SELECT Conveyor Tripod Stand, 42to60In, 21-1/2InW (2WJN4)
- ZORO SELECT Conveyor H-Stand, 19-1/2to31In, 13BF (2WJJ6)
- ZORO SELECT Conveyor H-Stand, 19-1/2to31In, 31BF (2WJJ8)
- ZORO SELECT Roller Stand, V Style, H to 38 1/2 In (STAND-V)
- ZORO SELECT Conveyor H-Stand, 25-1/4to37-1/4In, 27BF (1PDR1)
- Zoro Select Conveyor Supports