Shop All Conveyor Supports
Zoro Select
Conveyor H-Stand With Casters, 22BF
Mfr # 1PDP4
Zoro # G6958585
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conveyor Stand Type H-Stand
- Stand Mobility Portable
- Stand Load Capacity 1,800 lb
- For Between Frame Width 22 in
- For Conveyor Duty Rating Light- to Medium-Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1PDP4
- Zoro # G6958585
- UPC # 190735407677
- Country of Origin China
- Category Conveyor Supports
Dimensions
For Between Frame Width | 22 in |
Min. Height | 22 7/8 in |
Max. Height | 32 5/8 in |
Overall Width | 22 in |
Stand Width (In.) | 22 |
Caster Dia. (In.) | 5 |
Adjustable Height - Stands | Yes |
Caster Diameter | 5 in |
Details
Conveyor Stand Type | H-Stand |
Stand Mobility | Portable |
Stand Load Capacity | 1,800 lb |
For Conveyor Duty Rating | Light- to Medium-Duty |
Stand Material | Steel |
Color | Green |
Caster Material | Steel Housing with Phenolic Wheel |
Item | Conveyor Support Stand |
Type | Medium Duty Castered |
Finish | Powder Coated |
Number of Casters | 2 |
Stand Finish/Coating | Powder Coated |
Between Frame (In.) | 22 |
Caster Type | Swivel with Side Lock Brakes |
Description
Conveyor Support Stand, H-Stand, Portable, 1,800 lb Stand Load Capacity, 22 in For Between Frame Width, Light- to Medium-Duty, 22 in Overall Width, Steel Stand Material, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster Kit, Steel, 6 in., 900 lb., PK4 (4LLN3)
- EKKO Pump Controller, For Use With EK20R (EK20R / ACS48S-350C-23P)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 6 in W, Polyester, Yellow (EE1606DTX10)
- ZORO SELECT Swivel Plate Caster, Polyurethane, 5 in, 400 lb, Gry (L-PATH 125KF-12-FI)
- ZORO SELECT Conveyor Tripod Stand, 25to43In, 12-1/2InW (2WJL8)
- ZORO SELECT Roller Stand, V-Style, 26-1/2 to 43-1/2in. (33VE13)
- ZORO SELECT Roller Stand, H-Style, 22 to 32 in. (33VE08)
- ZORO SELECT Conveyor H-Stand With Casters, 16BF (1PDP3)
- ZORO SELECT Conveyor Tripod Stand, 42to60In, 15-1/2InW (2WJN2)
- ZORO SELECT Conveyor H-Stand, 31to43In, 10BF (5W813)
- ZORO SELECT Conveyor Tripod Stand, 42to60In, 12-1/2InW (2WJL9)
- Zoro Select Conveyor Supports