Shop All Conveyor Supports
Zoro Select
Conveyor H-Stand With Casters, 16BF
Mfr # 1PDP3
Zoro # G6466905
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conveyor Stand Type H-Stand
- Stand Mobility Portable
- Stand Load Capacity 1,800 lb
- For Between Frame Width 16 in
- For Conveyor Duty Rating Light- to Medium-Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1PDP3
- Zoro # G6466905
- UPC # 190735407660
- Country of Origin China
- Category Conveyor Supports
Dimensions
For Between Frame Width | 16 in |
Min. Height | 22 7/8 in |
Max. Height | 32 5/8 in |
Overall Width | 16 in |
Caster Dia. (In.) | 5 |
Caster Diameter | 5 in |
Stand Width (In.) | 16 |
Adjustable Height - Stands | Yes |
Details
Conveyor Stand Type | H-Stand |
Stand Mobility | Portable |
Stand Load Capacity | 1,800 lb |
For Conveyor Duty Rating | Light- to Medium-Duty |
Stand Material | Steel |
Color | Green |
Caster Type | Swivel with Side Lock Brakes |
Between Frame (In.) | 16 |
Item | Conveyor Support Stand |
Caster Material | Steel Housing with Phenolic Wheel |
Stand Finish/Coating | Powder Coated |
Type | Medium Duty Castered |
Finish | Powder Coated |
Number of Casters | 2 |
Description
Conveyor Support Stand, H-Stand, Portable, 1,800 lb Stand Load Capacity, 16 in For Between Frame Width, Light- to Medium-Duty, 16 in Overall Width, Steel Stand Material, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Twisted Polypropylene Rope, 1/4", 1,150 lb., White, 600'/Case (TWR104)
- NOBLELIFT MANUAL LIFT TABLE - PLATFORM SIZE: 24" x 48" - CAPACITY: 1500 LBS (TFD150)
- VESTIL 42x4.5 Pipe Bollard w/Steel Cap (BOL-JKS-42-4.5)
- VESTIL Fork Truck Carriage Bumper, 2.25" Depth (FCB-818)
- ZORO SELECT Conveyor H-Stand, 19-1/2to31In, 10BF (5W812)
- ZORO SELECT Conveyor Tripod Stand, 42to60In, 9-1/2InW (2WJL6)
- ZORO SELECT Roller Stand, V Style, H to 42 In (STAND-V-HP)
- ZORO SELECT Roller Stand, H Style, H to 38-1/2 in (STAND-H)
- ZORO SELECT Roller Stand, V-Style, 26-1/2 to 43-1/2in. (33VE13)
- ZORO SELECT Conveyor H-Stand With Casters, 22BF (1PDP4)
- ZORO SELECT Roller Stand, H-Style, 27 to 42 in. (33VE11)
- Zoro Select Conveyor Supports