Shop All Conveyor Supports
Zoro Select
Conveyor H-Stand, 31to43In, 36BF
Mfr # 5W819
Zoro # G2000871
Free Shipping & Returns
$88.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conveyor Stand Type H-Stand
- Stand Mobility Permanent Mounted
- Stand Load Capacity 1,500 lb
- For Between Frame Width 36 in
- For Conveyor Duty Rating Light- to Medium-Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5W819
- Zoro # G2000871
- UPC # 190735534533
- Country of Origin China
- Category Conveyor Supports
Dimensions
For Between Frame Width | 36 in |
Min. Height | 31 in |
Max. Height | 43 in |
Overall Width | 36 in |
Adjustable Height - Stands | Yes |
Stand Width (In.) | 36 |
Details
Conveyor Stand Type | H-Stand |
Stand Mobility | Permanent Mounted |
Stand Load Capacity | 1,500 lb |
For Conveyor Duty Rating | Light- to Medium-Duty |
Stand Material | Steel |
Color | Green |
Finish | Powder Coated |
Between Frame (In.) | 36 |
Type | Light Duty |
Item | Conveyor Support Stand |
Stand Finish/Coating | Powder Coated |
Description
Conveyor Support Stand, H-Stand, Permanent Mounted, 1,500 lb Stand Load Capacity, 36 in For Between Frame Width, Light- to Medium-Duty, 36 in Overall Width, Steel Stand Material, Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEGASUS Rig Only, Rigid, 4", 350 lb. (P12R-040X150-12)
- ZORO SELECT Dock Seal, 20 In., For 9 Ft H Doors (D-350-20)
- LIFT-ALL Web Sling, Type 4, 2 ft L, 1 in W, Polyester, Yellow (EE2601DTX2)
- KINEDYNE Anchor Shackle, 3/4 in. Body Size (101-12750GRA)
- ZORO SELECT Conveyor H-Stand With Casters, 16BF (1PDP3)
- ZORO SELECT Conveyor Tripod Stand, 42to60In, 9-1/2InW (2WJL6)
- ZORO SELECT Conveyor Tripod Stand, 25to43In, 15-1/2InW (3W433)
- ZORO SELECT Roller Stand, V-Style, 26-1/2 to 43-1/2in. (33VE13)
- ZORO SELECT Roller Stand, H-Style, 23 to 38-1/2 in. (33VE10)
- ZORO SELECT Roller Stand, V Style, H to 38 1/2 In (STAND-V)
- ZORO SELECT Conveyor H-Stand, 12-1/4to17-1/8In, 51BF (1PDP7)
- Zoro Select Conveyor Supports