Shop All Conveyor Supports
Zoro Select
Conveyor H-Stand, 31to43In, 16BF
Mfr # 5W815
Zoro # G1657555
original price:
$88.40
5% off
new price: $83.59
/ea
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conveyor Stand Type H-Stand
- Stand Mobility Permanent Mounted
- Stand Load Capacity 1,500 lb
- For Between Frame Width 16 in
- For Conveyor Duty Rating Light- to Medium-Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5W815
- Zoro # G1657555
- UPC # 190735534496
- Country of Origin China
- Category Conveyor Supports
Dimensions
For Between Frame Width | 16 in |
Min. Height | 31 in |
Max. Height | 43 in |
Overall Width | 16 in |
Stand Width (In.) | 16 |
Adjustable Height - Stands | Yes |
Details
Conveyor Stand Type | H-Stand |
Stand Mobility | Permanent Mounted |
Stand Load Capacity | 1,500 lb |
For Conveyor Duty Rating | Light- to Medium-Duty |
Stand Material | Steel |
Color | Green |
Finish | Powder Coated |
Type | Light Duty |
Stand Finish/Coating | Powder Coated |
Item | Conveyor Support Stand |
Between Frame (In.) | 16 |
Description
Conveyor Support Stand, H-Stand, Permanent Mounted, 1,500 lb Stand Load Capacity, 16 in For Between Frame Width, Light- to Medium-Duty, 16 in Overall Width, Steel Stand Material, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Heavy Duty Alum Wheel Riser, 18x6x60 (ATWR-18-6-60)
- RAILGUARD 200 Standing Seam Deck Plate Clamp (154886)
- WESCO Maxi Mover Folding Truck (220649)
- FULTON 3/16" x 25' Galvanized Winch Cable - 4,200 lbs. Breaking Strength (WC325 0100)
- ZORO SELECT Roller Supports, Stock Stand, H to 32 In (HSS-15)
- ZORO SELECT Conveyor Tripod Stand, 25to43In, 21-1/2InW (3MY71)
- ZORO SELECT Conveyor H-Stand With Casters, 22BF (1PDP4)
- ZORO SELECT Conveyor H-Stand, 31to43In, 10BF (5W813)
- ZORO SELECT Conveyor Tripod Stand, 16to27In, 15-1/2InW (2WJN1)
- ZORO SELECT Conveyor H-Stand, 19-1/2to31In, 10BF (5W812)
- ZORO SELECT Conveyor H-Stand, 31to43In, 13BF (2WJJ9)
- Zoro Select Conveyor Supports