Shop All Conveyor Supports
Zoro Select
Conveyor H-Stand, 31to43In, 10BF
Mfr # 5W813
Zoro # G1993442
Free Shipping & Returns
$95.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conveyor Stand Type H-Stand
- Stand Mobility Permanent Mounted
- Stand Load Capacity 1,500 lb
- For Between Frame Width 10 in
- For Conveyor Duty Rating Light- to Medium-Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5W813
- Zoro # G1993442
- UPC # 190735534472
- Country of Origin China
- Category Conveyor Supports
Dimensions
For Between Frame Width | 10 in |
Min. Height | 31 in |
Max. Height | 43 in |
Overall Width | 10 in |
Adjustable Height - Stands | Yes |
Stand Width (In.) | 10 |
Details
Conveyor Stand Type | H-Stand |
Stand Mobility | Permanent Mounted |
Stand Load Capacity | 1,500 lb |
For Conveyor Duty Rating | Light- to Medium-Duty |
Stand Material | Steel |
Color | Green |
Stand Finish/Coating | Powder Coated |
Finish | Powder Coated |
Between Frame (In.) | 10 |
Type | Light Duty |
Item | Conveyor Support Stand |
Description
Conveyor Support Stand, H-Stand, Permanent Mounted, 1,500 lb Stand Load Capacity, 10 in For Between Frame Width, Light- to Medium-Duty, 10 in Overall Width, Steel Stand Material, Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 4" x 30' Winch Straps with Flat Hook & Defender, 430FH (430FH)
- ERIEZ Vbrtry Feeder Control, Mfr. No. 36C, 46C (N12 UN/115-6A-FW-NSF)
- BALLYMORE 123 in H Steel Folding Rolling Ladder, 9 Steps, 350 lb Load Capacity (FAWL-9-P)
- R.W. ROGERS CO Wheel, 5/16" Bore, 5"x1-1/4", PK2 (W-817-P)
- ZORO SELECT Conveyor Tripod Stand, 25to43In, 9-1/2InW (3W432)
- ZORO SELECT Conveyor H-Stand, 25-1/4to37-1/4In, 21BF (2WJL3)
- ZORO SELECT Roller Stand, H Style, H to 38-1/2 in (STAND-H)
- ZORO SELECT Conveyor H-Stand, 31to43In, 13BF (2WJJ9)
- ZORO SELECT Conveyor H-Stand, 19-1/2to31In, 31BF (2WJJ8)
- ZORO SELECT Conveyor Tripod Stand, 16to27In, 12-1/2InW (2WJL7)
- ULTIMATION Medium Duty Conveyor Leg, 18in W, Adjustable Height 18-1/4in to 24-1/4in TOL (USMS-5-18)
- Zoro Select Conveyor Supports