Shop All Conveyor Supports
Zoro Select
Conveyor H-Stand, 25-1/4to37-1/4In, 27BF
Mfr # 1PDR1
Zoro # G6444855
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conveyor Stand Type H-Stand
- Stand Mobility Permanent Mounted
- Stand Load Capacity 3,000 lb
- For Between Frame Width 27 in
- For Conveyor Duty Rating Heavy-Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1PDR1
- Zoro # G6444855
- UPC # 190735407738
- Country of Origin China
- Category Conveyor Supports
Dimensions
For Between Frame Width | 27 in |
Min. Height | 25 3/4 in |
Max. Height | 36 3/4 in |
Overall Width | 27 in |
Adjustable Height - Stands | Yes |
Stand Width (In.) | 27 |
Details
Conveyor Stand Type | H-Stand |
Stand Mobility | Permanent Mounted |
Stand Load Capacity | 3,000 lb |
For Conveyor Duty Rating | Heavy-Duty |
Stand Material | Steel |
Color | Green |
Between Frame (In.) | 27 |
Item | Conveyor Support Stand |
Finish | Powder Coated |
Stand Finish/Coating | Powder Coated |
Type | Medium Duty |
Description
Conveyor Support Stand, H-Stand, Permanent Mounted, 3,000 lb Stand Load Capacity, 27 in For Between Frame Width, Heavy-Duty, 27 in Overall Width, Steel Stand Material, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER 16' x 12" 2-Man Aluminum Plank (210 Series) - 500 lb. Rated (21010)
- TRI-ARC 176 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (KDSR114246-D2)
- ROLL-A-RAMP Roll-A-Ramp A13008A19 Wide Ramp 9 Ft Long x 30 Inch (A13008A19)
- INDUSCO Tie Down, Rubber, 9", w/S Hooks (90300016)
- ZORO SELECT Roller Stand, H Style, H to 38-1/2 in (STAND-H)
- ZORO SELECT Roller Stand, V-Style, 26-1/2 to 43-1/2in. (33VE13)
- ZORO SELECT Roller Stand, H-Style, 22 to 32 in. (33VE08)
- ZORO SELECT Conveyor Tripod Stand, 25to43In, 12-1/2InW (2WJL8)
- ZORO SELECT Roller Stand, V Style, H to 42 In (STAND-V-HP)
- ZORO SELECT Conveyor H-Stand, 19-1/2to31In, 31BF (2WJJ8)
- ZORO SELECT Roller Stand, V-Style, 23 to 38-1/2 in. (33VE16)
- Zoro Select Conveyor Supports