Shop All Conveyor Supports
Zoro Select
Conveyor H-Stand, 19-1/2to31In, 13BF
Mfr # 2WJJ6
Zoro # G7122735
product price: $52.75
/ea
$52.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conveyor Stand Type H-Stand
- Stand Mobility Permanent Mounted
- Stand Load Capacity 1,500 lb
- For Between Frame Width 13 in
- For Conveyor Duty Rating Light- to Medium-Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2WJJ6
- Zoro # G7122735
- UPC # 190735456347
- Country of Origin China
- Category Conveyor Supports
Dimensions
For Between Frame Width | 13 in |
Min. Height | 19 1/2 in |
Max. Height | 31 in |
Overall Width | 13 in |
Stand Width (In.) | 13 |
Adjustable Height - Stands | Yes |
Details
Conveyor Stand Type | H-Stand |
Stand Mobility | Permanent Mounted |
Stand Load Capacity | 1,500 lb |
For Conveyor Duty Rating | Light- to Medium-Duty |
Stand Material | Steel |
Color | Green |
Type | Light Duty |
Item | Conveyor Support Stand |
Between Frame (In.) | 13 |
Finish | Powder Coated |
Stand Finish/Coating | Powder Coated |
Description
Conveyor Support Stand, H-Stand, Permanent Mounted, 1,500 lb Stand Load Capacity, 13 in For Between Frame Width, Light- to Medium-Duty, 13 in Overall Width, Steel Stand Material, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Work Platform, 3-Step, 800 lb.Cap, Steel (WLWP132424SL-Y)
- ZORO SELECT Swivel Stem Caster, TPR, 4 in., 300 lb. (32J891)
- STREN-FLEX Synthetic Web Sling, Type 9, 4 ft L, 8 in W, Nylon, Yellow (LB2-908-4)
- ZORO SELECT Utility Cart with Deep Lipped & Lipped Plastic Shelves, Polyethylene, Flat, 2 Shelves, 300 lb (STC21-B)
- ZORO SELECT Conveyor Tripod Stand, 16to27In, 15-1/2InW (2WJN1)
- ZORO SELECT Roller Stand, V Style, H to 38 1/2 In (STAND-V)
- ZORO SELECT Conveyor H-Stand, 31to43In, 13BF (2WJJ9)
- ZORO SELECT Roller Stand, V-Style, 23 to 38-1/2 in. (33VE16)
- ZORO SELECT Conveyor Tripod Stand, 42to60In, 12-1/2InW (2WJL9)
- ZORO SELECT Conveyor Tripod Stand, 16to27In, 9-1/2InW (2WJL5)
- ZORO SELECT Conveyor H-Stand, 31to43In, 36BF (5W819)
- Zoro Select Conveyor Supports