Shop All Roller Conveying
Zoro Select
Conveyor Extender, 18-1/8" W
Mfr # 60JJ07
Zoro # G603927237
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$229.99
Free 30-Day Returns
Key Features
- Duty Rating Light-Duty
- Frame Material Steel
- Conveyor Frame Type Rigid
- Frame Shape Straight
- Between Frame Width 20 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 60JJ07
- Zoro # G603927237
- Country of Origin China
- Category Roller Conveying
Dimensions
Between Frame Width | 20 1/2 in |
Overall Width | 20 1/2 in |
Overall Length | 60 in |
Wheel Diameter | 2 in |
Details
Item | Conveyor Extender |
Duty Rating | Light-Duty |
Frame Material | Steel |
Conveyor Frame Type | Rigid |
Frame Shape | Straight |
Wheels per Axle | 6 |
Maximum Load Capacity | 250 lb/ft |
Description
Conveyor Extender, Light-Duty, Rigid Conveyor Frame Type, Straight Frame Shape, 250 lb/ft Maximum Load Capacity, Between Frame Width 20 1/2 in, Overall Width 20 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SALES Skatewheel, Steel, 150 lb., 1-15/16" Dia. (SW1.9XN250)
- PEERLESS CHAIN 3/8 V10 CLEVIS GRAB W/PIN, UPC, 8429400 (8429400)
- ALBION 5" X 2" Non-Marking Nylon Glass Filled Hi Temp Swivel Caster, Cam Brake, Loads Up To 1000 lb (05HT05201SCB)
- HAMILTON Rigid Caster 52 5X2 Poly-Tech (R-525-NF)
- ZORO SELECT Replacement Roller, Light Duty, 3/4" Dia. (.75X25-19)
- ZORO SELECT Roller Support, V-Shaped, H to 43.5 In (HSV-18)
- ZORO SELECT Conveyor Table, 22 In.Between Frame (33VE07)
- ZORO SELECT Conveyor Table, 13In. Between Frame (33VE06)
- ZORO SELECT ConveyorTable, 17 Rollers, 13In.Btwn Frame (HRT-70)
- ZORO SELECT Replacement Roller, Light Duty, 3/4" Dia., Finish: Unfinished (.75X25-15)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 15BF, Type: Medium Duty (DG15)
- Zoro Select Roller Conveying