Shop All Safety and Security Mirrors
This Product is Discontinued
Zoro Select
Convex Security Mirror, Outdoor, 30 In (Discontinued)
Mfr # SCVO-30T-GL-PB
Zoro # G4169733
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mirror Material Glass
- Diameter 30 in
- Backing Material Plastic
- Mirror Environment Indoor/Outdoor
- Approximate Viewing Distance 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SCVO-30T-GL-PB
- Zoro # G4169733
- UPC # 190735090565
- Country of Origin Unknown
- Category Safety and Security Mirrors
Dimensions
Diameter | 30 in |
Details
Item | Outdoor Convex Mirror |
Mirror Material | Glass |
Backing Material | Plastic |
Mirror Environment | Indoor/Outdoor |
Approximate Viewing Distance | 25 ft |
Viewing Angle | 160 Degrees |
Includes Mounting Hardware | Yes |
Includes | Mounting Bracket and Hardware |
Mirror Shape | Circular |
Rim Material | Aluminum |
Mounting Bracket Type | Telescoping |
Mirror Style | Convex Mirror |
Description
Outdoor Convex Mirror, Mirror Style Convex Mirror, Mirror Shape Circular, Rim Material Aluminum, Mirror Material Glass, Backing Material Plastic, Diameter 30 in, Viewing Angle 160 Degrees , Mounting Bracket Type Telescoping, Approximate Viewing Distance 25 ft, Includes Mounting Hardware Yes, Mirror Environment Indoor/Outdoor, Includes Mounting Bracket and Hardware
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.