Shop All Safety and Security Mirrors
This Product is Discontinued
Zoro Select
Convex Mirrorr, 8 in dia, Magnet Mount (Discontinued)
Mfr # DM-CFM-8-GL-M
Zoro # G8236821
This Product is Discontinued
Key Features
- Mirror Material Glass
- Diameter 8 in
- Backing Material Steel
- Height 8"
- Mirror Environment Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DM-CFM-8-GL-M
- Zoro # G8236821
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 8 in |
Height | 8" |
Details
Item | Indoor Convex Mirror |
Mirror Material | Glass |
Backing Material | Steel |
Mirror Environment | Indoor |
Approximate Viewing Distance | 10 ft |
Viewing Angle | 160 Degrees |
Includes Mounting Hardware | Yes |
Includes | Magnet Mount |
Mirror Shape | Circular |
Mirror Style | Convex Mirror |
Rim Material | Vinyl |
Mounting Bracket Type | Magnet |
Description
Indoor Convex Mirror, Mirror Style Convex Mirror, Mirror Shape Circular, Rim Material Vinyl, Mirror Material Glass, Backing Material Steel, Diameter 8 in, Viewing Angle 160 Degrees , Mounting Bracket Type Magnet, Approximate Viewing Distance 10 ft, Includes Mounting Hardware Yes, Mirror Environment Indoor, Includes Magnet Mount
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.