Shop All Inspection Mirrors
Zoro Select
Convex Mirror, Plastic, 8 ft.
Mfr # DM-8C
Zoro # G0246806
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mirror Shape Circular
- Mirror Environment Indoor/ Outdoor
- Viewing Angle 160 Degrees
- Backing Material Plastic Back
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DM-8C
- Zoro # G0246806
- UPC # 680474416011
- Country of Origin United States
- Category Inspection Mirrors
Dimensions
Mirror Size (In.) | 8 in |
Length (In.) | 35 |
Diameter | 8" |
Compressed Length | 35 in |
Mirror Diameter | 8 in |
Description
Inspection Mirror, Base Type Standard, Compressed Length 35 in, Extended Length - Maximum Not Applicable, Handle Material Vinyl, Handle Style Bicycle Grip, Included Wheels Wheels Not Included, Magnification Not Applicable, Mirror Adjustment - Maximum 160 Degrees , Mirror Diameter 8 in, Mirror Length Not Applicable, Mirror Width Not Applicable, Mirror Material Acrylic, Mirror Shape Round, Mirror Surface Shape Convex, Shaft Type Fixed, Use Location Indoor, Outdoor, Features Swivel Handle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Socket Tray, Yellow, Plastic (12083)
- 3M Corded Sander, 1.5 A (7100254306)
- DEWALT 3/8" Titanium Speed Tip Drill Bit (DW1324)
- MAYHEW AIR BLOW GUN PIVOT PKG (MY17055)
- ITL 1000v Insulated Inspection Mirror (01850)
- URREA Inspection Mirror 2-1/8X3-1/2" (2373)
- MAG-MATE Inspection Mirror, Bendable, 12 In. (IMS105)
- ALLPOINTS Mirror, Inspection Extend Ible (8016437)
- GENERAL TOOLS 3-1/2"X2" Inspection Mirror, 11-1/2" Extendable Arm (560)
- BONIDE PRODUCTS Bonide BND310 Bonide Qt Weed Beater Ultra Conc (BND310)
- SEE ALL INDUSTRIES Inspection Mirror, Indoor Flat, 18in dia (SUC-18F)
- Zoro Select Inspection and Retrieving Tools