Shop All Safety and Security Mirrors
This Product is Discontinued
Zoro Select
Convex Mirror, 12 in dia, Magnet Mount (Discontinued)
Mfr # SCVI-12Z-M
Zoro # G8856547
This Product is Discontinued
Key Features
- Mirror Material Acrylic
- Diameter 12 in
- Backing Material Hardboard
- Mirror Environment Indoor
- Height 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SCVI-12Z-M
- Zoro # G8856547
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 12 in |
Height | 12" |
Details
Item | Indoor Convex Mirror |
Mirror Material | Acrylic |
Backing Material | Hardboard |
Mirror Environment | Indoor |
Approximate Viewing Distance | 12 ft |
Viewing Angle | 160 Degrees |
Includes Mounting Hardware | Yes |
Includes | Mounting Bracket |
Mirror Shape | Round |
Mirror Style | Convex Mirror |
Rim Material | Aluminum |
Mounting Bracket Type | Magnet |
Description
Indoor Convex Mirror, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Aluminum, Mirror Material Acrylic, Backing Material Hardboard, Diameter 12 in, Viewing Angle 160 Degrees , Mounting Bracket Type Magnet, Approximate Viewing Distance 12 ft, Includes Mounting Hardware Yes, Mirror Environment Indoor, Includes Mounting Bracket
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.