Shop All Hand Trucks
This Product is Discontinued
Zoro Select
Convertible Hand Trucks, 60" Overall H (Discontinued)
Mfr # R18RT
Zoro # G6210867
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 60 in
- Overall Width 22 in
- Material Steel
- Color Black
- Load Capacity 700 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # R18RT
- Zoro # G6210867
- UPC # 672485347231
- Country of Origin Malaysia
- Category Hand Trucks
Dimensions
Overall Height | 60 in |
Overall Width | 22 in |
Wheel Diameter | 8 in |
Platform Length | 60 in |
Caster Dia. | 8 in |
Overall Depth | 14 in |
Platform Size | 60 in x 14 in |
Folded Depth | 14 in |
Folded Width | 22 in |
Caster Width | 3 in |
Folded Height | 42 in |
Wheel Width | 3 in |
Noseplate Depth | 43 in |
Noseplate Width | 14 in |
Nose Plate Width | 14 in |
Nose Plate Depth | 8 in |
Platform Height | 14 in |
Caster Wheel Dia. | 8 in |
Platform Width | 14 in |
Overall Width as Hand Truck | 22 in |
Nose Plate WxD | 14 inx8 in |
Overall Height as Hand Truck | 60 in |
Axle-Mounted Wheel Dia. | 10 in |
Overall Depth as Hand Truck | 43 in |
Axle-Mounted Wheel Width | 3 in |
Axle Dia. | 3/4 in |
Caster Wheel Width | 3 in |
Handle Height | 31 in, 43 in |
Description
Convertible Hand Truck, Load Capacity as Hand Truck 200 lb, Load Capacity as Platform Truck 700 lb, Platform Height 14 in, Platform Length 60 in, Platform Width 14 in, Nose Plate Depth 8 in, Nose Plate Width 14 in, Nose Plate Type Solid Straight, Nose Plate Profile Standard, Frame Finish Powder Coated, Frame Material Steel, Frame Type Flat Back, Handle Type Dual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.