Shop All Actuators and Damper Motors
Zoro Select
Control Damper, 8" Duct Dia.
Mfr # 4JRL5
Zoro # G3035907
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Size 8 in
- Overall Dia. 9 1/2 in
- Includes Screws
- Frame Less Flange 60 sq in
- Accessory Type Control Damper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4JRL5
- Zoro # G3035907
- UPC # 190735512012
- Country of Origin China
- Category Actuators and Damper Motors
Dimensions
Duct Size | 8 in |
Overall Dia. | 9 1/2 in |
Overall Diameter | 9 1/2 in |
For Nominal Duct Diameter | 8 in |
Details
Item | 8"dia Steel Control Damper |
Includes | Screws |
Frame Less Flange | 60 sq in |
Accessory Type | Control Damper |
Blade Material | Steel |
Blade Type | Butterfly |
Frame Material Grade | SPCC |
Blade Material Thickness | 1 mm |
Axle Material | Plastic |
Damper Application | Control |
Mounting Style | Ceiling Mount |
Damper Finish | Epoxy |
Single Acting/Double Acting | Single Acting |
For Duct Shape | Round |
Color | Brown |
Bearing Material | Steel |
Blade Orientation | Opposed Blades |
For Air Type | Clean Air |
Maximum Air Velocity | 1200 fpm |
Airflow Direction | Vertical |
Description
8 In.dia Steel Control Damper, Damper Application Control, For Nominal Duct Diameter 8 in, Frame Material Not Applicable, Number of Panels Not Applicable, Maximum Air Velocity 1200 fpm, Overall Height Not Applicable, Rough Opening Diameter Not Applicable, Rough Opening Shape Not Applicable, Fits Fan Diameter Not Applicable, For Duct Shape Round, Free Area Not Applicable, Overall Width Not Applicable, Frame Material Thickness Not Applicable, Frame Depth Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Ice Bucket and Auger Assembly (WR17X11447)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F832)
- ALL-FILTERS 18X20X1 Merv 11 Pleated AC Furnace Air Filter, 4PK (18201.11 4PK)
- YELLOW JACKET Manifold Hose Set, 60 In, Red, Yellow, Blue (25985)
- ZORO SELECT Control Damper, 10" Duct Dia. (4JRL6)
- ZORO SELECT Electric Actuator, 22 to 122F, 7-1/2VA (2LRZ3)
- ZORO SELECT Snap-On Control Damper, 6" Duct Dia. (4JRL7)
- ZORO SELECT Control Damper, 6" Duct Dia. (4JRL4)
- ZORO SELECT Snap-On Control Damper, 10" Duct Dia. (4JRL9)
- ZORO SELECT Snap-On Control Damper, 12" Duct Dia. (4JRN1)
- BELIMO Damper Actuator, 270"-lb, Spring Rtrn (EFCX120-S N4)
- Zoro Select Actuators and Damper Motors