Shop All Actuators and Damper Motors
Zoro Select
Control Damper, 10" Duct Dia.
Mfr # 4JRL6
Zoro # G2355272
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Size 10 in
- Overall Dia. 11 1/2 in
- Includes Screws
- Frame Less Flange 94 sq in
- Accessory Type Control Damper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4JRL6
- Zoro # G2355272
- UPC # 190735512029
- Country of Origin China
- Category Actuators and Damper Motors
Dimensions
Duct Size | 10 in |
Overall Dia. | 11 1/2 in |
Overall Diameter | 11 1/2 in |
For Nominal Duct Diameter | 10 in |
Details
Item | 10"dia Steel Control Damper |
Includes | Screws |
Frame Less Flange | 94 sq in |
Accessory Type | Control Damper |
Blade Type | Butterfly |
Blade Material | Steel |
Frame Material Grade | SPCC |
Damper Application | Control |
Bearing Material | Steel |
Color | Brown |
For Air Type | Clean Air |
Blade Material Thickness | 1 mm |
Mounting Style | Ceiling Mount |
Damper Finish | Epoxy |
Blade Orientation | Opposed Blades |
Maximum Air Velocity | 1200 fpm |
For Duct Shape | Round |
Single Acting/Double Acting | Single Acting |
Axle Material | Plastic |
Airflow Direction | Vertical |
Description
10 In.dia Steel Control Damper, Damper Application Control, For Nominal Duct Diameter 10 in, Frame Material Not Applicable, Number of Panels Not Applicable, Maximum Air Velocity 1200 fpm, Overall Height Not Applicable, Rough Opening Diameter Not Applicable, Rough Opening Shape Not Applicable, Fits Fan Diameter Not Applicable, For Duct Shape Round, Free Area Not Applicable, Overall Width Not Applicable, Frame Material Thickness Not Applicable, Frame Depth Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTIVE AIR Oscillating Wall Mount Fa, 18 (ACF18)
- AIR HANDLER 9x42x1 Synthetic Pleated Air Filter, MERV 8 (21C102)
- J & D MANUFACTURING J and D VES12C 12 In. Shutter Exhaust Fan With Cord (VES12C)
- WHITE-RODGERS Blue Series 6 Touchscreen Thermostats, 7 or Nonprogrammable Programs, 4 H 2 C, 24VAC (1F95EZ-0671)
- ZORO SELECT Control Damper, 6" Duct Dia. (4JRL4)
- ZORO SELECT Snap-On Control Damper, 6" Duct Dia. (4JRL7)
- ZORO SELECT Snap-On Control Damper, 12" Duct Dia. (4JRN1)
- ZORO SELECT Snap-On Control Damper, 8 in Duct Diameter (4JRL8)
- ZORO SELECT Snap-On Control Damper, 10" Duct Dia. (4JRL9)
- ZORO SELECT Electric Actuator, 22 to 122F, 7-1/2VA (2LRZ3)
- JOHNSON CONTROLS Electric Actuator, On/Off, 85-264VAC (M9203-BUA-2)
- Zoro Select Actuators and Damper Motors