Shop All Pipe & Tube Clamps
Zoro Select
Contractor Bag, 1/2"W, 7/16"ID, PK25
Mfr # 670857B
Zoro # G708391407
product price: $13.15
/pk 25, $0.53/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Worm Gear Clamp
- System of Measurement Inch
- Drive Type Slotted Hex
- Banding Material 201 Stainless Steel
- Clamping Diameter 7/16 in - 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 670857B
- Zoro # G708391407
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Clamping Diameter | 7/16 in - 1 in |
Band Width | 1/2 in |
For Maximum Outside Diameter | 1 in |
Clamp Minimum Inside Diameter | 7/16 in |
Clamp Maximum Inside Diameter | 1 in |
Description
Contractor Bag, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.021 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 1 in, Clamp Minimum Inside Diameter 7/16 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 1 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 8, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 305, Clamp Type Worm Gear Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" FNPT Galvanized Coupling (5P919)
- VIEGA Viega ProPress ball valve, 1-1/2" x 1-1/2" (81100)
- OWENS CORNING 1/2" x 3 ft. Pipe Insulation, 1/2" Wall (722579)
- EEMAX 277VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX60T)
- ZORO SELECT Contractor Bag, 1/2"W, 2 1/2"ID, PK25 (676457B)
- ZORO SELECT Strut Clamp, 1/2 In, Chromate Plated Steel (22FP65)
- ZORO SELECT Pipe Clamp, Pipe Sz 1/2 In, 3 1/4 In L (0500093513)
- ZORO SELECT Pipe Clamp, Pipe Sz 8 In, 13 3/4 In L (0500093638)
- ZORO SELECT Contractor Bag, 1/2"W, 11/16"ID, PK25 (671657B)
- ZORO SELECT Pipe Clamp, Pipe Sz 4 In, 8 1/2 In L (0500093604)
- CUSH-A-NATOR Cushioned Clamp, Std, 1-1/4 in. Tube, Steel (CN20)
- Zoro Select Pipe & Tube Clamps