Shop All Pipe & Tube Clamps
Zoro Select
Contractor Bag, 1/2"W, 3/4"ID, PK25
Mfr # 672057B
Zoro # G108391403
product price: $15.55
/pk 25, $0.62/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Worm Gear Clamp
- System of Measurement Inch
- Drive Type Slotted Hex
- Fastener Housing Material 201 Stainless Steel
- SAE Number 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 672057B
- Zoro # G108391403
- Country of Origin Mexico
- Category Pipe & Tube Clamps
Dimensions
Band Width | 1/2 in |
Clamp Minimum Inside Diameter | 3/4 in |
Clamp Maximum Inside Diameter | 1 3/4 in |
For Maximum Outside Diameter | 1 3/4 in |
Clamping Diameter | 3/4 in - 1 3/4 in |
Description
Contractor Bag, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.021 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 1 3/4 in, Clamp Minimum Inside Diameter 3/4 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 1 3/4 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 20, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 305
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-BLAIR Repair Clamp, Pipe Size 4 In, 9 In L (24500045009000)
- ZORO SELECT 1/2" x 1/4" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N012014)
- WHEDON Super Flex Shower Hose96 (AF106C)
- GROHE Relexa Wall Union Npt Us Starlight Chrom (28629000)
- ZORO SELECT High Pressure Clamp, T304 Stainless Steel (13MHP4.0)
- ZORO SELECT Non-Perforated Clamp, 9mm W, 25 mm ID, PK10 (533040040071)
- ZORO SELECT Cushioned Clamp, 1/2In, Galv Gold Steel (22FP75)
- ZORO SELECT Pipe Clamp, Pipe Sz 8 In, 13 3/4 In L (0500345137)
- ZORO SELECT E-Line Clamp, T304 Stainless Steel, For Tube Size: 1" and 1-1/2" (E13IS1.5)
- ZORO SELECT Contractor Bag, 1/2"W, 1/2"ID, PK25 (671057B)
- ZSI Beta Clamp Assembly, Single, 1 1/4 In Tube (S5020R)
- Zoro Select Plumbing Accessories