Shop All Pipe & Tube Clamps
Zoro Select
Contractor Bag, 1/2"W, 1"ID, PK25
Mfr # 672457B
Zoro # G308391401
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Worm Gear Clamp
- System of Measurement Inch
- Maximum Operating Temperature 500 Degrees F
- Fastener Material 305 Stainless Steel
- Screw Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 672457B
- Zoro # G308391401
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Band Width | 1/2 in |
Clamp Maximum Inside Diameter | 2 in |
For Maximum Outside Diameter | 2 in |
Clamping Diameter | 1 in - 2 in |
Clamp Minimum Inside Diameter | 1 in |
Description
Contractor Bag, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.021 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 2 in, Clamp Minimum Inside Diameter 1 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 2 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 24, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 305, Clamp Type Worm Gear Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Trip Mechanism/Relief Valve (P6000-EC13)
- SWIFT GREEN FILTERS SGF-05MS Replacement for 3M-HF05MS by Swift Green Filters (SGF-05MS)
- GROHE Screws (47609000)
- ZORO SELECT 3" Butt Weld 304L SS Tee Sch 40 (4381018670)
- ZORO SELECT Contractor Bag, 1/2"W, 11/16"ID, PK25 (671657B)
- ZORO SELECT STEEL BANDS 1/2"W, 3/8 ID, CONTRACTORSPK25 (670657B)
- ZORO SELECT E-Line Clamp, T304 Stainless Steel, 2 In. (E13IS2.0)
- ZORO SELECT Contractor Bag, 1/2"W, 1 1/2"ID, PK25 (674857B)
- ZORO SELECT Pipe Clamp, Pipe Sz 1/2 In, 3 1/4 In L (0500093513)
- ZORO SELECT 3-Piece Segment Clamp, 250 psi at 70F (13MHHS4.0)
- ZSI 2HoleCushionedClampTubeS11/8InL2 61/64In (018M021)
- Zoro Select Pipe & Tube Clamps