Shop All Pipe & Tube Clamps
Zoro Select
Contractor Bag, 1/2"W, 1 1/4"ID, PK25
Mfr # 672857B
Zoro # G408391400
product price: $15.89
/pk 25, $0.64/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Worm Gear Clamp
- System of Measurement Inch
- Band Material Stainless Steel
- Clamp Material 201 Stainless Steel x 305 Stainless Steel x 201 Stainless Steel
- Screw Material Grade 305
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 672857B
- Zoro # G408391400
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
For Maximum Outside Diameter | 2 1/4 in |
Clamping Diameter | 1 1/4 in - 2 1/4 in |
Band Width | 1/2 in |
Clamp Minimum Inside Diameter | 1 1/4 in |
Clamp Maximum Inside Diameter | 2 1/4 in |
Description
Contractor Bag, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.021 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 2 1/4 in, Clamp Minimum Inside Diameter 1 1/4 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 2 1/4 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 28, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 305
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K BALL VALVE SCH40 3/4""SXS (107-634)
- VIEGA Viega ProPress cap, 1/2" (85357)
- ASCO Valve Rebuild Kit, For 3UL29 (310635)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, Black (SS204#51)
- ZORO SELECT E-Line Clamp, T304 Stainless Steel, For Tube Size: 1" and 1-1/2" (E13IS1.5)
- ZORO SELECT Contractor Bag, 1/2"W, 1"ID, PK25 (672457B)
- ZORO SELECT E-Line Clamp, T304 Stainless Steel, 3 In. (E13IS3.0)
- ZORO SELECT Pipe Clamp, Pipe Sz 1 1/4 In, 4 1/8 In L (0500093547)
- ZORO SELECT Heavy Duty Clamp, T304 Stainless Steel (13MHHM2.5)
- ZORO SELECT Pipe Clamp, Pipe Sz 8 In, 13 3/4 In L (0500093638)
- DIXON Worm Gear Clamp, 11/16 to 1-1/4 in Clamp, SS Band, Domestic (HSS12)
- Zoro Select Plumbing Accessories