Shop All Pipe & Tube Clamps
Zoro Select
Contractor Bag, 1/2"W, 1 1/2"ID, PK25
Mfr # 674857B
Zoro # G008391398
product price: $19.49
/pk 25, $0.78/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Worm Gear Clamp
- System of Measurement Inch
- Fastener Housing Material 201 Stainless Steel
- Banding Material 201 Stainless Steel
- Band Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 674857B
- Zoro # G008391398
- Country of Origin Mexico
- Category Pipe & Tube Clamps
Dimensions
Band Width | 1/2 in |
Clamping Diameter | 1 1/2 in - 3 1/2 in |
Clamp Maximum Inside Diameter | 3 1/2 in |
For Maximum Outside Diameter | 3 1/2 in |
Clamp Minimum Inside Diameter | 1 1/2 in |
Description
Contractor Bag, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.021 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 3 1/2 in, Clamp Minimum Inside Diameter 1 1/2 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 3 1/2 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 48, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 305
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" x 8" Black Pipe Nipple Sch 40 (5P630)
- PROTECT AIR Miniature Regulator, 2 3/4", 3/4" H (PTR232FS1230)
- SLOAN Optima Efx250.000.0000 Cp Sensor Faucet (3324005)
- HOSE MASTER 1" Dia x 12" L PressureMax HP 316 SS Corrugated Metal Hose (CA316HP-0100-012)
- ZORO SELECT Strut Clamp, 1In, Di-Chromate Plated Steel (22FP68)
- ZORO SELECT Contractor Bag, 1/2"W, 3/4"ID, PK25 (673657B)
- ZORO SELECT Bolt Clamps, 3/4"W, SS, 363SAE (300300363071)
- ZORO SELECT 3-Piece Segment Clamp, 350 psi at 70F (13MHHS3.0)
- ZORO SELECT E-Line Clamp, T304 Stainless Steel, 4 In. (E13IS4.0)
- ZORO SELECT Pipe Clamp, Pipe Sz 1 1/2 In, 4 5/16 In L (0500093554)
- APACHE Ultra T-Bolt Clamp, 1.62" to 1.87" (43082000)
- Zoro Select Pipe & Tube Clamps