Shop All Secondary Spill Containment
Zoro Select
Containment Tarp, 53-1/2 In. W, Vinyl
Mfr # 9UPD3
Zoro # G3849291
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 55 gal Drums
- Height 48 1/2 in
- Width 53 1/2 in
- Color Yellow
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9UPD3
- Zoro # G3849291
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 48 1/2 in |
Width | 53 1/2 in |
Length | 53 1/2 in |
Dimensions | 53 1/2 in x 53 1/2 in x 48 1/2 in |
Details
For Use With | 55 gal Drums |
Color | Yellow |
Item | Containment Tarp |
Material | Vinyl |
Recycled Content (%) | No Recycled Content |
For Use With Pallet Type or Truck | Drum Pallet |
Description
Containment Tarp, Color Yellow, Dimensions 53 1/2 in x 53 1/2 in x 48 1/2 in, For Use With 55 gal Drums, For Use With Pallet Type or Truck Drum Pallet, Height 48 1/2 in, Length 53 1/2 in, Material Vinyl, Recycled Content ( Percent) No Recycled Content, Width 53 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS 3/4" Color Coding Dots Pink Flr - Sheet Form (DOT-34M Pink Flr)
- ZING SDS Sign, 7.5X20 in, Projecting, Plastic (6051)
- EAGLE MFG 2 1/2 gal Red Galvanized Steel Type II Safety Can Flammables (U226S)
- BRADY Machine/Equipment Label, English, PK5, 86216 (86216)
- ZORO SELECT Drum Spill Containment Pallet, 66 gal Spill Capacity, 6 Drum, 8000 lb., Polyethylene (1686P)
- ZORO SELECT Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 2000 lb., High Density Polyethylene (1620P)
- ZORO SELECT Containment Tarp, 53-1/2 In. L, Yellow (8AD26)
- ZORO SELECT Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., High Density Polyethylene (1645P)
- ZORO SELECT Pail Spill Containment Pallet, 7.5 gal Spill Capacity, 4 Drum, (2) 41.7 lb Container (9ACY0)
- ZORO SELECT Pail Spill Containment Pallet, 5.5 gal Spill Capacity, 2 Drum, (2) 41.7 lb Container (9JW86)
- CONDOR Drum Spill Containment Platform, 88 gal Spill Capacity, 6 Drum, 10,000 lb., Polyethylene (1686BC)
- Zoro Select Secondary Spill Containment