Shop All Secondary Spill Containment
Zoro Select
Containment Tarp, 53-1/2 In. L, Vinyl
Mfr # 8AE07
Zoro # G3849282
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 53 1/2 in
- Width 53 1/2 in
- Height 48 1/2 in
- For Use With 55 gal Drums
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8AE07
- Zoro # G3849282
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 53 1/2 in |
Width | 53 1/2 in |
Height | 48 1/2 in |
Dimensions | 53 1/2 in x 53 1/2 in x 48 1/2 in |
Details
Item | Containment Tarp |
For Use With | 55 gal Drums |
Material | Vinyl |
Color | Black |
For Use With Pallet Type or Truck | Drum Pallet |
Recycled Content (%) | No Recycled Content |
Description
Containment Tarp, Color Black, Dimensions 53 1/2 in x 53 1/2 in x 48 1/2 in, For Use With 55 gal Drums, For Use With Pallet Type or Truck Drum Pallet, Height 48 1/2 in, Length 53 1/2 in, Material Vinyl, Recycled Content ( Percent) No Recycled Content, Width 53 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAF-T-EAR High Fidelity noise reduction earplugs Universal pack (ERSTE-20XS)
- ULTRATECH Economy Model Berm, CP2K, 6 ft. L, 4 ft. W (8250)
- TALONGRIP Talongrip 150mm (33056)
- STEINER INDUSTRIES Welding Gloves, Stick Application, Brn, PR (2119Y-S)
- ZORO SELECT Containment Tarp, 53-1/2 In. W, Vinyl (9UPD3)
- ZORO SELECT Containment Tarp, 53-1/2 In. L, Yellow (8AD26)
- ZORO SELECT Pail Spill Containment Pallet, 7.5 gal Spill Capacity, 4 Drum, (2) 41.7 lb Container (9ACY0)
- ZORO SELECT Pail Spill Containment Pallet, 5.5 gal Spill Capacity, 2 Drum, (2) 41.7 lb Container (9JW86)
- ZORO SELECT Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 2000 lb., High Density Polyethylene (1620P)
- ZORO SELECT Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., High Density Polyethylene (1645P)
- ULTRATECH Pull Over Cover (2810)
- Zoro Select Secondary Spill Containment